!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIE GRINDER, CORDLESS, STRAIGHT, 25000 RPM, PADDLE, BRUSHLESS, ¼ IN, BARREL GRIP

DIE GRINDER, CORDLESS, STRAIGHT, 25000 RPM, PADDLE, BRUSHLESS, ¼ IN, BARREL GRIP

DEWALT

DIE GRINDER, CORDLESS, STRAIGHT, 25000 RPM, PADDLE, BRUSHLESS, ¼ IN, BARREL GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE GRINDER, CORDLESS, STRAIGHT, 25000 RPM, PADDLE, BRUSHLESS, ¼ IN, BARREL GRIP

DIE GRINDER, CORDLESS, STRAIGHT, 25000 RPM, PADDLE, BRUSHLESS, ¼ IN, BARREL GRIP

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $342.53 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCG426B
  • Mfr. Model # DCG426B
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 228
  • Shipping Weight 3.41 lbs

Product Details

This cordless die grinder with a ¼-inch collet operates on a 20V Max battery and measures 17⅕ length x 4 width x 3 9/10 inches height. It has a paddle switch, 500 MWO with a brushless motor, and 25000 RPM with a variable-speed trigger. The straight die grinder with a barrel grip has an LED light and a dual-position rocker switch.

Technical Specs

  • ItemDie Grinder
  • Max. Speed25,000 RPM
  • Switch TypePaddle
  • Cordless Tool Kit Contents(1) Bare Tool
  • Collet Size1/4 in
  • Lock-Off SwitchNo
  • Brake TypeNone
  • Anti-Restart TechnologyNo
  • Dust Sealed SwitchNo
  • ApplicationGrinding
  • Battery Series20V Max
  • Charger IncludedNo
  • Tool Weight4 lb
  • Case IncludedNo
  • Tool BrandDEWALT(R)
  • Voltage 20V DC
  • Grinder Orientation Straight
  • Brushless Motor Yes
  • Accessory Free Tool Change No
  • Speed Ranges 0 to 25,000 RPM
  • Lock-On Switch No
  • Anti-Kickback Clutch Type None
  • Tether Style Not Tether Capable
  • Grip Style Barrel Grip
  • Power Source Cordless
  • Number of Batteries Included 0
  • Overall Length 14 7/8 in
  • Includes 1/4 in Collet, (2) Wrenches
  • Features Dual-Position Rocker Switch, LED Lights, Variable Speed Rocker Switch and Variable Speed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list