!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIE GRINDER KIT, CORDLESS, ¼ IN, STRAIGHT, 12V DC, 20000 RPM, PADDLE, BRUSHLESS, 3-SPEED

DIE GRINDER KIT, CORDLESS, ¼ IN, STRAIGHT, 12V DC, 20000 RPM, PADDLE, BRUSHLESS, 3-SPEED

MILWAUKEE

DIE GRINDER KIT, CORDLESS, ¼ IN, STRAIGHT, 12V DC, 20000 RPM, PADDLE, BRUSHLESS, 3-SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE GRINDER KIT, CORDLESS, ¼ IN, STRAIGHT, 12V DC, 20000 RPM, PADDLE, BRUSHLESS, 3-SPEED

DIE GRINDER KIT, CORDLESS, ¼ IN, STRAIGHT, 12V DC, 20000 RPM, PADDLE, BRUSHLESS, 3-SPEED

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $429.76 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2486-22
  • Mfr. Model # 2486-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 249
  • Shipping Weight 4.84 lbs

Product Details

This M12 Fuel cordless kit ¼-inch straight die grinder operates on a 12V DC Redlithium battery with 2 Ah capacity and 0.3HP motor output. It has a paddle switch, a Powerstate brushless motor, and a maximum speed of 20000 RPM. The die grinder has more power than a pneumatic grinder and four-speed control with a variable-speed trigger.

Technical Specs

  • ItemDie Grinder
  • Max. Speed20,000 RPM
  • Switch TypePaddle
  • Brushless MotorYes
  • Accessory Free Tool ChangeNo
  • Number of Speed Settings3
  • Lock-On SwitchYes
  • Anti-Kickback Clutch TypeNone
  • Safety Stop MechanismsNone
  • Dust Sealed SwitchNo
  • ApplicationGrinding
  • Battery Model No.38D763
  • Number of Batteries Included2
  • Charger Model2XKZ7
  • Tool Weight1.2 lb
  • Case IncludedYes
  • Tool BrandMilwaukee(R)
  • Voltage 12V DC
  • Grinder Orientation Straight
  • Battery Capacity 2.0 Ah
  • Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger
  • Collet Size 1/4 in
  • Lock-Off Switch Yes
  • Brake Type None
  • Anti-Restart Technology No
  • Tether Style Tether Capable
  • Grip Style Barrel Grip
  • Power Source Cordless
  • Battery Series M12 Redlithium
  • Charger Included Yes
  • Overall Length 2 1/4 in
  • Includes Carrying Case, (2) Wrenches
  • Features 20% More Power than Pneumatic, Greater Mobility and Access, Optimum Performance with 2 in Accessories
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list