!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIE GRINDER, CORDED, 120V/11A, 2 IN DIA, TRIGGER, 14500 RPM, UL/CSA, 21½ IN, 9 FT

DIE GRINDER, CORDED, 120V/11A, 2 IN DIA, TRIGGER, 14500 RPM, UL/CSA, 21½ IN, 9 FT

MILWAUKEE

DIE GRINDER, CORDED, 120V/11A, 2 IN DIA, TRIGGER, 14500 RPM, UL/CSA, 21½ IN, 9 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE GRINDER, CORDED, 120V/11A, 2 IN DIA, TRIGGER, 14500 RPM, UL/CSA, 21½ IN, 9 FT

DIE GRINDER, CORDED, 120V/11A, 2 IN DIA, TRIGGER, 14500 RPM, UL/CSA, 21½ IN, 9 FT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $599.87 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL5196
  • Mfr. Model # 5196
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.44 lbs

Product Details

This corded die grinder has a trigger switch and operates at 120V/11A. It has a maximum speed of 14500 RPM and meets the UL/CSA standards. The grinder has a wheel of two-inch diameter, an overall length of 21½-inch, and a cord length of nine feet. It has a straight orientation, a rat tail grip, and ¼-inch and ⅛-inch collets.

Technical Specs

  • ItemDie Grinder
  • Anti-Restart TechnologyNo
  • Collet Size1/4 in, 1/8 in
  • Grip StyleRat Tail
  • Switch TypeTrigger
  • Max. Speed14,500 RPM
  • Number of Speed Settings1
  • Tether StyleTether Capable
  • Safety FeaturesKickback Brake
  • Lock-Off SwitchNo
  • For Wheel Dia.2 in
  • Power SourceCorded
  • Plug TypeThree-Prong
  • Includes(1) 1 in Open End Wrench, (1) 11/16 in Open End Wrench, (1) 1/2 in Open End Wrench
  • ApplicationCarving or Abrasive, Cutting-Off, Grinding, Polishing, Sanding, Wire Brushing
  • StandardsCSA Certified, National Electrical Code, OSHA, Underwriters Laboratories
  • Anti-Kickback Clutch Type None
  • Brake Type None
  • Current 11 A
  • Overall Length 21 1/2 in
  • Voltage 120V AC/V DC
  • Minimum Speed 14,500 RPM
  • Grinder Orientation Straight
  • Kit Contents (1) Bare Tool
  • Safety Stop Mechanisms None
  • Lock-On Switch Yes
  • Electrical Protection Double Insulated
  • Cord Length 9 ft
  • Tool Weight 7.8 lb
  • Case Included No
  • Features All Ball and Roller Bearings, Versatile Chuck
  • Tool Brand Milwaukee(R)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list