!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAMOND SAW BLADE, TURBO/SEGMENTED, 14 IN, 1 IN/20 MM, ROUND, WET/DRY, 5500 RPM

DIAMOND SAW BLADE, TURBO/SEGMENTED, 14 IN, 1 IN/20 MM, ROUND, WET/DRY, 5500 RPM

MILWAUKEE

DIAMOND SAW BLADE, TURBO/SEGMENTED, 14 IN, 1 IN/20 MM, ROUND, WET/DRY, 5500 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMOND SAW BLADE, TURBO/SEGMENTED, 14 IN, 1 IN/20 MM, ROUND, WET/DRY, 5500 RPM

DIAMOND SAW BLADE, TURBO/SEGMENTED, 14 IN, 1 IN/20 MM, ROUND, WET/DRY, 5500 RPM

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $365.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-93-7140
  • Mfr. Model # 49-93-7140
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.485 lbs

Product Details

This universal turbo/segmented diamond saw blade is 14 inches in diameter and fits one inch or 20 millimetre round arbour. It has a maximum speed of 5500 revolutions per minute that cuts asphalt, concrete, and stone. The wet/dry general-purpose concrete blade is suitable for use with handheld concrete saws and walk-behind concrete saws.

Technical Specs

  • ItemDiamond Saw Blade
  • Arbor Size1 in
  • Max. Blade Speed5,500 RPM
  • Cutting TypeWet/Dry
  • Primary Material ApplicationGeneral Purpose Concrete
  • GradeGood
  • Blade MaterialDiamond
  • Blade Dia. 14 in
  • Arbor Shape Round
  • For Use With Saw Type Handheld Concrete Saws, Walk-Behind Concrete Saws
  • Rim Type Segmented/Turbo
  • Materials Cut Asphalt, Concrete, Stone
  • Cut Width 0.13 in
  • Diamond Knockout Diamond Knockout Not Included
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list