!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAMOND SAW BLADE, SEGMENTED, 18 IN, 1 IN ROUND ARBOUR, WET, 3395 RPM, 50 HP, CONCRETE

DIAMOND SAW BLADE, SEGMENTED, 18 IN, 1 IN ROUND ARBOUR, WET, 3395 RPM, 50 HP, CONCRETE

HUSQVARNA

DIAMOND SAW BLADE, SEGMENTED, 18 IN, 1 IN ROUND ARBOUR, WET, 3395 RPM, 50 HP, CONCRETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMOND SAW BLADE, SEGMENTED, 18 IN, 1 IN ROUND ARBOUR, WET, 3395 RPM, 50 HP, CONCRETE

DIAMOND SAW BLADE, SEGMENTED, 18 IN, 1 IN ROUND ARBOUR, WET, 3395 RPM, 50 HP, CONCRETE

HUSQVARNA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $700.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55TC07
  • Mfr. Model # FLX 230 18
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

This diamond saw blade has a 0.125-inch plate thickness and 18-inch diameter. It has a one-inch round arbour and a segmented rim of 0.125 inch width. The wet cutting blade operates at a power of 50 HP with a speed of 3395 RPM and has a cutting depth of 6 ⅝ inches that cuts concrete. It is for use with large flat saws and small flat saws.

Technical Specs

  • ItemDiamond Saw Blade
  • Arbor Size1 in
  • Max. Blade Speed3,395 RPM
  • For Use With Saw TypeLarge Flat Saws, Small Flat Saws
  • Rim TypeSegmented
  • Primary Material ApplicationDemolition
  • GradeGood
  • Blade MaterialDiamond
  • Plate Thickness0.125 in
  • Blade Dia. 18 in
  • Arbor Shape Round
  • Max. Saw Power 50 hp
  • Cutting Type Wet
  • Max. Cutting Depth 6 5/8 in
  • Materials Cut Concrete
  • Cut Width 0.13 in
  • Diamond Knockout Diamond Knockout Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list