!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAMOND SAW BLADE, SEGMENTED, STEEL, 4½ IN, ⅞ IN ARBOUR, DRY, 13300 RPM, FOR ANGLE GRINDERS

DIAMOND SAW BLADE, SEGMENTED, STEEL, 4½ IN, ⅞ IN ARBOUR, DRY, 13300 RPM, FOR ANGLE GRINDERS

DEWALT

DIAMOND SAW BLADE, SEGMENTED, STEEL, 4½ IN, ⅞ IN ARBOUR, DRY, 13300 RPM, FOR ANGLE GRINDERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMOND SAW BLADE, SEGMENTED, STEEL, 4½ IN, ⅞ IN ARBOUR, DRY, 13300 RPM, FOR ANGLE GRINDERS

DIAMOND SAW BLADE, SEGMENTED, STEEL, 4½ IN, ⅞ IN ARBOUR, DRY, 13300 RPM, FOR ANGLE GRINDERS

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.97 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53DR75
  • Mfr. Model # DW4782
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This diamond saw blade is made of steel and measures 0.08 inch thickness and 4½ inches diameter. It has a ⅞ inch round arbour and a maximum speed of 13300 revolutions per minute. The dry cutting blade has a segmented rim that cuts masonry with a maximum cutting depth of 1¼ inches. It is for use with angle grinders.

Technical Specs

  • ItemDiamond Saw Blade
  • Arbor Size7/8 in
  • Max. Blade Speed13,300 RPM
  • Cutting TypeDry
  • Max. Cutting Depth1 1/4 in
  • Materials CutMasonry
  • Blade MaterialSteel
  • Plate Thickness0.08 in
  • Blade Dia. 4 1/2 in
  • Arbor Shape Round
  • For Use With Saw Type Angle Grinders
  • Rim Type Segmented
  • Primary Material Application Specialty
  • Grade Good
  • Diamond Knockout Diamond Knockout Not Included
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list