!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAMOND SAW BLADE, SEGMENTED, 14 IN, 1 IN ROUND ARBOUR, WET, 5460 RPM, 7 HP, FOR POWER CUTTERS

DIAMOND SAW BLADE, SEGMENTED, 14 IN, 1 IN ROUND ARBOUR, WET, 5460 RPM, 7 HP, FOR POWER CUTTERS

HUSQVARNA

DIAMOND SAW BLADE, SEGMENTED, 14 IN, 1 IN ROUND ARBOUR, WET, 5460 RPM, 7 HP, FOR POWER CUTTERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMOND SAW BLADE, SEGMENTED, 14 IN, 1 IN ROUND ARBOUR, WET, 5460 RPM, 7 HP, FOR POWER CUTTERS

DIAMOND SAW BLADE, SEGMENTED, 14 IN, 1 IN ROUND ARBOUR, WET, 5460 RPM, 7 HP, FOR POWER CUTTERS

HUSQVARNA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $323.07 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG18F685
  • Mfr. Model # VCM-14
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Product Details

This Vari-Cut diamond saw blade measures 0.087 inch plate thickness and 14-inch diameter. It has a one-inch round arbour and a segmented rim of 0.125 inch width. The wet cutting blade operates at a maximum power of 7 HP with a speed of 5460 RPM and has a maximum cutting depth of five inches. It is for use with power cutters and small flat saws.

Technical Specs

  • ItemDiamond Saw Blade
  • Arbor Size1 in
  • Max. Blade Speed5,460 RPM
  • For Use With Saw TypePower Cutters, Small Flat Saws
  • Rim TypeSegmented
  • Primary Material ApplicationMasonry
  • GradeGood
  • Blade MaterialDiamond
  • Plate Thickness0.087 in
  • Blade Dia. 14 in
  • Arbor Shape Round
  • Max. Saw Power 7 hp
  • Cutting Type Wet
  • Max. Cutting Depth 5 in
  • Materials Cut Concrete, Masonry, Stone
  • Cut Width 0.13 in
  • Diamond Knockout Diamond Knockout Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list