!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAMOND SAW BLADE, SEGMENTED, 14 IN DIA, 1 IN ROUND ARBOUR, 72 HP, 4365 RPM, WET, ASPHALT

DIAMOND SAW BLADE, SEGMENTED, 14 IN DIA, 1 IN ROUND ARBOUR, 72 HP, 4365 RPM, WET, ASPHALT

HUSQVARNA

DIAMOND SAW BLADE, SEGMENTED, 14 IN DIA, 1 IN ROUND ARBOUR, 72 HP, 4365 RPM, WET, ASPHALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMOND SAW BLADE, SEGMENTED, 14 IN DIA, 1 IN ROUND ARBOUR, 72 HP, 4365 RPM, WET, ASPHALT

DIAMOND SAW BLADE, SEGMENTED, 14 IN DIA, 1 IN ROUND ARBOUR, 72 HP, 4365 RPM, WET, ASPHALT

HUSQVARNA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $735.29 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS2LDW5
  • Mfr. Model # BLACK500B-R-14
  • UNSPSC # 31191602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Product Details

This segmented diamond saw blade has a 14-inch diameter with 0.13 inch plate thickness and operates at a maximum power of 72 horsepower. It has a maximum speed of 4365 revolutions per minute and a one inch round arbour that cuts asphalt of 4 ⅝ inches depth. The wet blade is suitable for use with large flat saws and small flat saws.

Technical Specs

  • ItemDiamond Saw Blade
  • Arbor Size1 in
  • Max. Blade Speed4,365 RPM
  • For Use With Saw TypeLarge Flat Saws, Small Flat Saws
  • Rim TypeSegmented
  • Primary Material ApplicationDemolition
  • GradeBetter
  • Blade MaterialDiamond
  • Plate Thickness0.13 in
  • Blade Dia. 14 in
  • Arbor Shape Round
  • Max. Saw Power 72 hp
  • Cutting Type Wet
  • Max. Cutting Depth 4 5/8 in
  • Materials Cut Asphalt
  • Cut Width 0.13 in
  • Diamond Knockout Diamond Knockout Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list