!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAMOND SAW BLADE, TURBO/SEGMENTED, 7 IN DIA, ⅝ IN, DRY/WET, 8700 RPM, FOR MASONRY SAW

DIAMOND SAW BLADE, TURBO/SEGMENTED, 7 IN DIA, ⅝ IN, DRY/WET, 8700 RPM, FOR MASONRY SAW

DEWALT

DIAMOND SAW BLADE, TURBO/SEGMENTED, 7 IN DIA, ⅝ IN, DRY/WET, 8700 RPM, FOR MASONRY SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMOND SAW BLADE, TURBO/SEGMENTED, 7 IN DIA, ⅝ IN, DRY/WET, 8700 RPM, FOR MASONRY SAW

DIAMOND SAW BLADE, TURBO/SEGMENTED, 7 IN DIA, ⅝ IN, DRY/WET, 8700 RPM, FOR MASONRY SAW

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDW4714T
  • Mfr. Model # DW4714T
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This XP diamond saw blade has a seven inches diameter with a 0.06 inch plate thickness and a maximum speed of 8700 revolutions per minute. It has a turbo/segmented rim, best grade, and a ⅝ inch round arbour with a diamond knockout. The dry/wet cutting blade cuts masonry up to 2¼ inches depth and is suitable for use with angle grinders/masonry saws.

Technical Specs

  • ItemDiamond Saw Blade
  • Arbor Size5/8 in
  • Max. Blade Speed8,700 RPM
  • Cutting TypeWet/Dry
  • Max. Cutting Depth2 1/4 in
  • Materials CutMasonry
  • Diamond KnockoutDiamond Knockout Included
  • Blade Dia. 7 in
  • Arbor Shape Round
  • For Use With Saw Type Angle Grinders, Masonry Saws
  • Rim Type Segmented/Turbo
  • Primary Material Application Masonry
  • Grade Best
  • Plate Thickness 0.06 in
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list