!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUALLY RV DIAL TIRE GAUGE, TIRE PRESSURE GAUGE, ANALOG, 2 PSI PRESSURE INCREMENTS, RUBBER

DUALLY RV DIAL TIRE GAUGE, TIRE PRESSURE GAUGE, ANALOG, 2 PSI PRESSURE INCREMENTS, RUBBER

SLIME

DUALLY RV DIAL TIRE GAUGE, TIRE PRESSURE GAUGE, ANALOG, 2 PSI PRESSURE INCREMENTS, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUALLY RV DIAL TIRE GAUGE, TIRE PRESSURE GAUGE, ANALOG, 2 PSI PRESSURE INCREMENTS, RUBBER

DUALLY RV DIAL TIRE GAUGE, TIRE PRESSURE GAUGE, ANALOG, 2 PSI PRESSURE INCREMENTS, RUBBER

SLIME

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.76 / CARD

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLM2020A
  • Mfr. Model # 2020A
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 510
  • Shipping Weight 0.7 lbs

Product Details

10 - 160 PSI (69 - 1103 kPa). Easy reach dual head chuck with flexible air hose. Precise reading with reset button. Bleeder valve for pressure relief. Aids to maximize tire tread life, increase gas mileage and improves handling. Shock resistant rubber casing for added durability.

Technical Specs

  • ItemDually RV Dial Tire Gauge
  • MaterialRubber
  • Tire Pressure Calibration Increments2 psi
  • Maximum Operating Air Pressure160 psi
  • ColourBlack, Silver
  • Gauge Type Analog
  • Overall Length 1 5/8 in
  • Minimum Operating Air Pressure 10 psi
  • Includes 8 in Hose, Dual Foot Chuck
  • Features Dual Head Gauge with Bleeder Valve, Easy Reach Braided Air Hose (228mm), Fits on a Schrader Valve Stem, Reads PSI, kPa and Bar, Tire Sensor Safe
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list