!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIERS, SIDE-CUT, ESD SAFE, BLUE/BLACK, 5 IN L, JAW 1 X 1/4 IN, STEEL

DIAGONAL CUTTING PLIERS, SIDE-CUT, ESD SAFE, BLUE/BLACK, 5 IN L, JAW 1 X 1/4 IN, STEEL

GEDORE

DIAGONAL CUTTING PLIERS, SIDE-CUT, ESD SAFE, BLUE/BLACK, 5 IN L, JAW 1 X 1/4 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIERS, SIDE-CUT, ESD SAFE, BLUE/BLACK, 5 IN L, JAW 1 X 1/4 IN, STEEL

DIAGONAL CUTTING PLIERS, SIDE-CUT, ESD SAFE, BLUE/BLACK, 5 IN L, JAW 1 X 1/4 IN, STEEL

GEDORE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $242.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GED6727770
  • Mfr. Model # 6727770
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.168 lbs

Product Details

These steel, side-cut, diagonal cutting pliers are ESD safe and feature tungsten-carbide cutting edges which can cut piano wire (AWG 22), hard steel (AWG 18), and nickel wire (AWG 16). They are five inches long and have a 1 x 1/4-inch jaw with a maximum 1/2-inch opening and a zero-degree bend. They have a 1/16-inch tip width, an oval nose, and an ergonomic, blue and black handle.

Technical Specs

  • ItemElectronics Carbide Side Cutter
  • Non-SparkingNon-Sparking
  • Jaw Length1 in
  • Voltage RatingNot Rated
  • FinishPolished
  • Handle ColourBlack, Blue
  • Weight0.06 kg
  • Insulated Not Insulated
  • Overall Length 125 mm
  • Jaw Width 1/4 in
  • Features Carbide Cutting Edges
  • For Wire/Cable Type Hard Wire, Soft Wire
  • Plier Material Steel
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list