!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH LEVERAGE DIAGONAL CUTTERS WITH RING, D228-8TT

HIGH LEVERAGE DIAGONAL CUTTERS WITH RING, D228-8TT

KLEIN TOOLS

HIGH LEVERAGE DIAGONAL CUTTERS WITH RING, D228-8TT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH LEVERAGE DIAGONAL CUTTERS WITH RING, D228-8TT

HIGH LEVERAGE DIAGONAL CUTTERS WITH RING, D228-8TT

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLND228-8TT
  • Mfr. Model # D228-8TT
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.655 lbs

Product Details

This diagonal cutting pliers has a length of 7 31/32 inch, plus it weighs 10.9 ounce and is not insulated. In addition, it is made of steel.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • InsulatedNot Insulated
  • FeaturesDiagonal Cutter Include Split Ring for Tethering Plier while Working at Height, Hot Riveted Joint Ensures Smooth Action and No Handle Wobble, Induction Hardened Cutting Knives for Long Life, Plastic Dipped Handles for Comfort and Ease of Identification, Pliers have High Leverage Design for Greater Cutting and Gripping Power, Short Jaws and Bevelled Cutting Edges Permit Close Cutting of Wire, Tether Not Included, Tool Steel
  • Weight10.9 oz
  • Type Diagonal Cutting Pliers
  • Body Material Steel
  • Overall Length 7 31/32 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list