!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX DIABETIC INSOLES, SZ 8 TO 9/10 TO 11, EVA, YLW/BEIGE/BL, MOULDED, INDUSTRIAL, ROUND

UNISEX DIABETIC INSOLES, SZ 8 TO 9/10 TO 11, EVA, YLW/BEIGE/BL, MOULDED, INDUSTRIAL, ROUND

MEGACOMFORT

UNISEX DIABETIC INSOLES, SZ 8 TO 9/10 TO 11, EVA, YLW/BEIGE/BL, MOULDED, INDUSTRIAL, ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX DIABETIC INSOLES, SZ 8 TO 9/10 TO 11, EVA, YLW/BEIGE/BL, MOULDED, INDUSTRIAL, ROUND

UNISEX DIABETIC INSOLES, SZ 8 TO 9/10 TO 11, EVA, YLW/BEIGE/BL, MOULDED, INDUSTRIAL, ROUND

MEGACOMFORT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.69 / each

EHC: EHC :
Min Qty 10 = $426.90

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MGAMCDIAB-M89/W101
  • Mfr. Model # DIAB-M89/W1011
  • UNSPSC # 46182208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

These yellow/beige/blue, unisex diabetic insoles are made of EVA/dual-layer memory foam. They prevent fatigue/foot odour/knee pain and fit sizes from 8 to 9 for men and 10 to 11 for women. The industrial insoles have round soft toes, medium/high arch height, and aeration holes. They are moulded for shock absorption/comfort and suitable for diabetic feet.

Technical Specs

  • ItemDiabetic Insole
  • GenderUnisex
  • Length11 1/2 in
  • Toe ShapeRound
  • Thickness1/2 in
  • StandardsTAA
  • FeaturesErgonomic Design, Unique Pressure Distribution, Heel and Arch Cushioning, Aeration Holes
  • Size 8 to 9
  • Arch Height Flat, High, Medium
  • Material EVA, Memory Foam
  • Width 3 in
  • Colour Beige, Blue, Yellow
  • Prevents Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Sweating
  • Footwear Brand Megacomfort
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list