!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAMOND SAW BLADE, SEGMENTED, 5 IN, ⅝ TO 11 IN ARBOUR, DRY, 12000 RPM, FOR STANDARD SAWS

DIAMOND SAW BLADE, SEGMENTED, 5 IN, ⅝ TO 11 IN ARBOUR, DRY, 12000 RPM, FOR STANDARD SAWS

NORTON

DIAMOND SAW BLADE, SEGMENTED, 5 IN, ⅝ TO 11 IN ARBOUR, DRY, 12000 RPM, FOR STANDARD SAWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DIAMOND SAW BLADE, SEGMENTED, 5 IN, ⅝ TO 11 IN ARBOUR, DRY, 12000 RPM, FOR STANDARD SAWS

DIAMOND SAW BLADE, SEGMENTED, 5 IN, ⅝ TO 11 IN ARBOUR, DRY, 12000 RPM, FOR STANDARD SAWS

NORTON

Clearance Price :
$68.74 / each

Your Price : $274.97 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRNCHSWCPT0500
  • Mfr. Model # 70184684040
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.935 lbs

Product Details

This Classic swirl diamond saw blade measures five inches cup wheel diameter. It has a ⅝ to 11 inches arbour and a maximum speed of 12000 revolutions per minute. The dry cutting blade has 10 segmented rims of 0.180 inch height that cuts concrete with a maximum cutting depth of five inches. It is for use with standard saws.

Technical Specs

  • ItemDiamond Saw Blades
  • Arbor Size5/8 in
  • Cutting TypeDry
  • Max. Cutting Depth5"
  • Materials CutConcrete
  • Blade Dia. 11 in
  • Max. Blade Speed 12,000 RPM
  • Rim Type Segmented
  • Primary Material Application Concrete
  • Grade Good

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list