!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAMOND SAW BLADE, SEGMENTED, 14 IN, 1 IN/20 MM, DRY, 5460 RPM, FOR HIGH-SPEED SAWS

DIAMOND SAW BLADE, SEGMENTED, 14 IN, 1 IN/20 MM, DRY, 5460 RPM, FOR HIGH-SPEED SAWS

NORTON

DIAMOND SAW BLADE, SEGMENTED, 14 IN, 1 IN/20 MM, DRY, 5460 RPM, FOR HIGH-SPEED SAWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DIAMOND SAW BLADE, SEGMENTED, 14 IN, 1 IN/20 MM, DRY, 5460 RPM, FOR HIGH-SPEED SAWS

DIAMOND SAW BLADE, SEGMENTED, 14 IN, 1 IN/20 MM, DRY, 5460 RPM, FOR HIGH-SPEED SAWS

NORTON

Clearance Price :
$488.86 / each

Your Price : $651.81 / each

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRNDUO14110
  • Mfr. Model # 70184683612
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.96 lbs

Product Details

This Duo diamond saw blade measures 0.110 inch plate thickness and 14-inch diameter. It has one inch or 20 millimetre arbour and a maximum speed of 5460 revolutions per minute. The dry cutting blade has 36 segmented rims of 0.393 inch height that cuts concrete with a maximum cutting depth of five inches. It is for use with high-speed saws.

Technical Specs

  • ItemDiamond Saw Blades
  • Arbor Size1 in
  • For Use With Saw TypeHigh Speed Saws
  • Rim TypeSegmented
  • Primary Material ApplicationConcrete
  • GradeBetter
  • Blade Dia. 14 in
  • Max. Blade Speed 5,460 RPM
  • Cutting Type Wet/Dry
  • Max. Cutting Depth 5"
  • Materials Cut Concrete
  • Plate Thickness 0.110"

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list