!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, DFENSE BLOK FAST CURE, AMBIENT CURED, 9 LB, PAIL, GREY

EPOXY ADHESIVE, DFENSE BLOK FAST CURE, AMBIENT CURED, 9 LB, PAIL, GREY

DFENSE BLOK

EPOXY ADHESIVE, DFENSE BLOK FAST CURE, AMBIENT CURED, 9 LB, PAIL, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, DFENSE BLOK FAST CURE, AMBIENT CURED, 9 LB, PAIL, GREY

EPOXY ADHESIVE, DFENSE BLOK FAST CURE, AMBIENT CURED, 9 LB, PAIL, GREY

DFENSE BLOK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,324.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC11350
  • Mfr. Model # 11350
  • UNSPSC # 13111037
  • CATALOGUE PAGE # 1251
  • Shipping Weight 11.0 lbs

Product Details

11350, 2 Part Epoxy, Sz. 9 lb., VOC 2.1, Practical Square Feet 53 sq. in.lb. at 1/4 In., Flash Point Greater Than 200 Deg. F, Temp. Range Wet 140 Deg. F, Dry 300 Deg. F, Dry Tm. 15 min., Dry Tm. Recoat 60 to 90 min., Dry Tm. Tack Free 10 hr., Traffic Hour

Technical Specs

  • ItemEpoxy Adhesive
  • Coverage53 sq in/lb
  • Cured ColourGrey
  • For Use WithMetal
  • Interior/ExteriorInterior and Exterior
  • Marine GradeYes
  • VOC Content WeightLess Than 20 g/L
  • Water ResistanceWater-Resistant
  • Maximum Application Temperature300 Degrees F
  • Resin TypeEpoxy
  • SeriesDFense Blok
  • StandardsASTM D 1002, ASTM D 150, ASTM D 2240, ASTM D 2566, ASTM D 695, ASTM D 696, ASTM D 790
  • Mixing Ratio2:1
  • Primary ApplicationsMetal
  • Full Cure Time10 hr
  • Hardener ColourGrey
  • Container Type Pail
  • Cure Method Ambient
  • Features Allows Equipment to be Returned to Service in 2 Hours, Faster Curing Version of Devcon DFense Blok, Less Prone to Unexpected Fractures
  • Included Components Resin and Hardener
  • Low Odor Yes
  • Materials Bonded Metal
  • VOC Content Weight Percentage 0
  • Working Time 15 min
  • Maximum Performance Temperature 300 Degrees F
  • Resin Volume 9 lb
  • Shear Strength 7,178 psi
  • Total Volume 9 lb
  • Non-Sagging Yes
  • Application Method Trowel
  • Tensile Strength 2,764 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list