!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DETAIL BRUSH, COMPACT, VERY HARD BRISTLES, ORANGE, 205 X 20 MM, POLYPROPYLENE/POLYESTER

DETAIL BRUSH, COMPACT, VERY HARD BRISTLES, ORANGE, 205 X 20 MM, POLYPROPYLENE/POLYESTER

VIKAN

DETAIL BRUSH, COMPACT, VERY HARD BRISTLES, ORANGE, 205 X 20 MM, POLYPROPYLENE/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DETAIL BRUSH, COMPACT, VERY HARD BRISTLES, ORANGE, 205 X 20 MM, POLYPROPYLENE/POLYESTER

DETAIL BRUSH, COMPACT, VERY HARD BRISTLES, ORANGE, 205 X 20 MM, POLYPROPYLENE/POLYESTER

VIKAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RMC44017
  • Mfr. Model # 44017
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

This compact detail brush is designed to clean around gaskets, rubber strips and joints on machinery, and conveyor belts. The orange-coloured brush has very hard polyester bristles and a polypropylene handle. This 205 x 20-millimetres brush has a maximum operating temperature for non-food contact of 100 Degrees C and 80 Degrees C for food contact. The brush handle is made from polypropylene.

Technical Specs

  • ItemDetail Brush
  • Overall Length8"
  • Handle Material Polypropylene
  • Features Compact
  • Country of Origin Denmark (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list