!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SIGN & LABEL PRINTER, 300 DPI, 4-170 FONT RANGE, SINGLE COLOUR, 4 IN MAX TAPE WIDTH, 15.6 LBS

SIGN & LABEL PRINTER, 300 DPI, 4-170 FONT RANGE, SINGLE COLOUR, 4 IN MAX TAPE WIDTH, 15.6 LBS

BRADY

SIGN & LABEL PRINTER, 300 DPI, 4-170 FONT RANGE, SINGLE COLOUR, 4 IN MAX TAPE WIDTH, 15.6 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN & LABEL PRINTER, 300 DPI, 4-170 FONT RANGE, SINGLE COLOUR, 4 IN MAX TAPE WIDTH, 15.6 LBS

SIGN & LABEL PRINTER, 300 DPI, 4-170 FONT RANGE, SINGLE COLOUR, 4 IN MAX TAPE WIDTH, 15.6 LBS

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,450.57 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYS3100W
  • Mfr. Model # S3100-W
  • UNSPSC # 45101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.57 lbs

Product Details

This single colour sign and label printer is compatible with Brady workstation and features a capacitive touch screen, a heavy-duty cutter, and wifi. It has a maximum tape width of 4 inches, a font range of 4 to 170, a maximum print speed of 3 inches per second, and weighs 15.6 pounds. It supports continuous and die-cut labels and can be connected by ethernet, USB, and wifi. This printer can be used alone or with a PC and includes a five year warranty.

Technical Specs

  • ItemDesktop Label Printer
  • Barcode CapableBarcode Capable
  • Built-In Label TemplatesArc Flash, Custom Labels, General Templates, GHS/CLP, Pipe Marker, PreMade Labels, Right-To-Know, Tags, WHMIS
  • Colour Printing CapabilitySingle Colour
  • Cutter TypeAutomatic
  • FeaturesDelete, 13 Different Materials, 16 Different Colours, 8 Print Ribbon Colours, Drag and Drop Technology, RTK and WHMIS Chemical Labels and Pipe Markers
  • Input MethodKeyboard, Touchscreen
  • Maximum Font Size250 pt.
  • Maximum Labels/Day600
  • Maximum Print Speed3 in/sec
  • Maximum Printed Label Width4 in
  • Minimum Font Size4 pt.
  • Mode of OperationPC Connected, Standalone
  • Overall Length10 1/4 in
  • Power SourceAC Power
  • Print TechnologyThermal Transfer
  • Printer SeriesS3100
  • Printhead Resolution300 dpi
  • Product TypeDesktop Printer
  • Standards2005/618/EC MCV, NFPA, RoHS 2002/95/EC
  • Supported LanguagesBulgarian, Chinese (Simplified), Chinese (Traditional), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Hungarian, Italian, Korean, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Spain), Swedish, Turkish
  • For Use WithMarkWare Software, Windows based driver for 3rd party software use
  • Manufacturers Warranty5 yr
  • Automatic Label Setup Automatic Label Setup
  • Battery Included Battery Not Included
  • Colour Blue, Grey
  • Compatible Mfr Part Number B30-
  • Display Colour Touch Screen
  • Included Software Brady WorkStation Safety & Facility Identification Software Suite
  • Label Series Compatibility B30-, B30C-, B30EP-
  • Maximum Label Width 4 1/4 in
  • Maximum Liner Width 4 3/8 in
  • Maximum Printed Label Length 5 ft
  • Maximum Tape Length 5 ft
  • Minimum Label Length 1/2 in
  • Overall Height 9 1/2 in
  • Overall Width 12 in
  • Print Preview Feature Print Preview Feature
  • Printer Connectivity Ethernet, USB, Wi-Fi
  • Printer Weight 20 lb
  • Printing Software Compatibility Brady Workstation
  • Serialization Supported Serialization Supported
  • Supported Barcode Symbologies Code 128 (Auto), Code 39, EAN/JAN13, Interleave 2 of 5 UPCA, PDF 417, QR Code
  • Compatible Label Media Format Continuous Roll, Precut Roll
  • Voltage 110V AC, 240V AC
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list