!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DESKTOP LABEL PRINTER, PC CONNECTED, MULTI-COLOUR, THERMAL-TRANSFER, 9 IN MAXIMUM LABEL W, ETHERNET/USB

DESKTOP LABEL PRINTER, PC CONNECTED, MULTI-COLOUR, THERMAL-TRANSFER, 9 IN MAXIMUM LABEL W, ETHERNET/USB

VNM SIGNMAKER

DESKTOP LABEL PRINTER, PC CONNECTED, MULTI-COLOUR, THERMAL-TRANSFER, 9 IN MAXIMUM LABEL W, ETHERNET/USB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DESKTOP LABEL PRINTER, PC CONNECTED, MULTI-COLOUR, THERMAL-TRANSFER, 9 IN MAXIMUM LABEL W, ETHERNET/USB

DESKTOP LABEL PRINTER, PC CONNECTED, MULTI-COLOUR, THERMAL-TRANSFER, 9 IN MAXIMUM LABEL W, ETHERNET/USB

VNM SIGNMAKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,439.02 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # COBVNM8
  • Mfr. Model # VNM8
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • ItemDesktop Label Printer
  • Battery IncludedBattery Not Included
  • ColourBlack
  • Compatible Label Core Diameters3 in
  • FeaturesEasy to Use Templates, No PC Needed and Prints In Seconds
  • Label Series CompatibilityVnM(R) Tapes and Supplies
  • Maximum Print Speed5 in/sec
  • Maximum Printed Label Width9 in
  • Minimum Label Length150 ft
  • Mode of OperationPC Connected
  • Print Preview FeaturePrint Preview Feature
  • Printer ConnectivityEthernet, USB
  • Printer Weight54 lb
  • Printing Software CompatibilityVnM Label Direct
  • Ribbon Core Diameter1 in
  • Supported Barcode Symbologies1D Bar Code, 2D Bar Code, Aztec, Codabar, Code 11, Code 128 Subsets A,B,C, Code 128UCC, Code 39, Code 93, Data Matrix, EAN128, EAN13, EAN8, Interleave 2 of 5, Maxicode, MSI, PDF 417, PLESSEY, PostNet, QR Code, RSS-Stacked, RSS 14, UPC 2(5) digits add-on, UPC A, UPC E
  • For Use WithVnM(R) Tapes and Supplies
  • Barcode Capable Barcode Capable
  • Built-In Label Templates ANSI Signs, Arc Flash, Barcode, Chemical Labels, Header Signs, Pipe Marker, VnM8 Apps
  • Colour Printing Capability Multicolour
  • Display Monochrome LCD
  • Input Method Keyboard
  • Maximum Label Width 9 in
  • Maximum Printed Label Length 4 1/8 ft
  • Maximum Tape Length 150 ft
  • Minimum Label Width 4 in
  • Power Source AC Power
  • Print Technology Thermal Transfer
  • Printer Series VNM8
  • Printhead Resolution 300 dpi
  • Product Type Desktop Printer
  • Standards UL Listed
  • Compatible Label Media Format Continuous Roll, Precut Roll
  • Manufacturers Warranty Lifetime
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list