!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DESKTOP LABEL PRINTER, FACILITY IDENTIFICATION KIT, MOBILE DEVICE CONNECTED/PC CONNECTED/STANDALONE, 300 DPI, 4 IN W

DESKTOP LABEL PRINTER, FACILITY IDENTIFICATION KIT, MOBILE DEVICE CONNECTED/PC CONNECTED/STANDALONE, 300 DPI, 4 IN W

BRADY

DESKTOP LABEL PRINTER, FACILITY IDENTIFICATION KIT, MOBILE DEVICE CONNECTED/PC CONNECTED/STANDALONE, 300 DPI, 4 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DESKTOP LABEL PRINTER, FACILITY IDENTIFICATION KIT, MOBILE DEVICE CONNECTED/PC CONNECTED/STANDALONE, 300 DPI, 4 IN W

DESKTOP LABEL PRINTER, FACILITY IDENTIFICATION KIT, MOBILE DEVICE CONNECTED/PC CONNECTED/STANDALONE, 300 DPI, 4 IN W

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,980.46 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYS3700WB
  • Mfr. Model # S3700-WB
  • UNSPSC # 14111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.2 lbs

Technical Specs

  • ItemDesktop Label Printer
  • Colour Printing CapabilityMulticolour
  • DisplayColour LCD Touch Screen
  • Input MethodKeyboard
  • Maximum Labels/Day600
  • Power SourceAC Power
  • Printer ConnectivityBluetooth, Wi-Fi
  • Printhead Resolution300 dpi
  • Starter Kit TypeFacility Safety Identification
  • Colour Blue, Grey
  • Compatible Mfr Part Number B30-255-851-OSHADA, B30-255-851OSHADSF, B30-260-569-CLP4B, B30C-1125-403-WT, B30C-2250-483WT-KT, B30C-2250-483YL-KT, B30C-3000-423, B30C-4000-423, B30C-4000-424, B30C-4000-432, B30C-4000-434, B30C-4000-483WT-KT, B30C-4000-486, B30C-4000-488
  • Features Multicolour
  • Maximum Label Width 4 in
  • Mode of Operation Mobile Device Connected, PC Connected, Standalone
  • Print Technology Thermal Transfer
  • Printer Series S3700
  • Product Type Desktop Printer
  • Voltage 110 to 240V
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list