!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DESKTOP LABEL PRINTER KIT, PC CONNECTED, SINGLE COLOUR, DIRECT THERMAL/THERMAL-TRANSFER, AUTO CUTTER

DESKTOP LABEL PRINTER KIT, PC CONNECTED, SINGLE COLOUR, DIRECT THERMAL/THERMAL-TRANSFER, AUTO CUTTER

BRADY

DESKTOP LABEL PRINTER KIT, PC CONNECTED, SINGLE COLOUR, DIRECT THERMAL/THERMAL-TRANSFER, AUTO CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DESKTOP LABEL PRINTER KIT, PC CONNECTED, SINGLE COLOUR, DIRECT THERMAL/THERMAL-TRANSFER, AUTO CUTTER

DESKTOP LABEL PRINTER KIT, PC CONNECTED, SINGLE COLOUR, DIRECT THERMAL/THERMAL-TRANSFER, AUTO CUTTER

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,489.81 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY149050
  • Mfr. Model # 149050
  • UNSPSC # 45101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.5 lbs

Technical Specs

  • ItemDesktop Label Printer Kit
  • Barcode CapableBarcode Capable
  • ColourBlue, Grey
  • Cutter TypeAutomatic
  • FeaturesAutomatic Label Formatting, Indoor/Outdoor Label Durability
  • Input MethodTouchscreen
  • Maximum Label Width4 3/8 in
  • Maximum Liner Width4 1/2 in
  • Maximum Printed Label Length6 5/8 ft
  • Minimum Font Size3 pt.
  • Minimum Label Width1/8 in
  • Mode of OperationPC Connected
  • Overall Height11 3/8 in
  • Overall Width9 7/8 in
  • Print TechnologyDirect Thermal, Thermal Transfer
  • Printer Seriesi7100
  • Printhead Resolution300 dpi
  • Product TypeDesktop Printer
  • Ribbon/Label Cartridge Series Compatibility3PS-, BPT-, BPTC-, BPTRDS-, HCM-, HSNX-, HX-, LSZH-, PS-, PSHT-, PSL-, TB-, THT-, TIL-, XTHT-, ZH
  • Supported Barcode SymbologiesAztec, Codabar, Codablock F, Code 128 Subsets A,B,C, Code 39, Code 93, Data Matrix, EAN8,13, EAN/UPC Appendix 2, EAN/UPC Extension 5, FIM, GS1 DataBar, HIBC, Interleaved 2 of 5 Code 39, JAN 8,13, Micro PDF 417, MSI, PDF 417, Plessey, PostNet, QR Code, RSS 14, RSS 14 Truncated, UPC A,E,E0, UPS MaxiCode
  • Compatible Label Media FormatContinuous Roll, Precut Roll
  • Voltage100V AC, 240V AC
  • Automatic Label Setup Not Automatic Label Setup
  • Battery Included Battery Not Included
  • Colour Printing Capability Single Colour
  • Display Colour Touch Screen
  • Included Software Brady WorkStation Product and Wire ID Software Suite
  • Maximum Font Size 363 pt.
  • Maximum Labels/Day 7,000
  • Maximum Print Speed 11.8 in/sec
  • Maximum Printed Label Width 4 1/8 in
  • Minimum Label Length 1/8 in
  • Minimum Liner Width 3/8 in
  • Operating System Windows 10, Windows 7, Windows 8, Windows Server 2012, Windows Server 2012 R2, Windows Server 2016
  • Overall Length 18 1/8 in
  • Power Source AC Power
  • Printer Connectivity Ethernet, Serial, USB
  • Printer Weight 22.1 lb
  • Printing Software Compatibility Brady Workstation, LabelMark Labeling Software
  • Ribbon Core Diameter 1 in
  • Standards California Prop 65, UNSPSC
  • Supported Languages Bulgarian, Chinese (Simplified), Croatian, Czech, Danish, Dutch, English (US), Farsi, Finnish, French (France), German, Greek, Hungarian, Italian, Korean, Lithuanian, Macedonian, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Serbian, Slovenian, Spanish (Spain), Swedish, Turkish
  • For Use With PC Connect
  • Manufacturers Warranty 5 yr
  • Country of Origin Denmark (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list