!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DESICCANT AIR DRYER, 4-STAGE, ISO CLASS 2, 1/2 IN NPT THREAD, 15 CFM, 125 PSI MAXIMUM OPERATING PRESSURE

DESICCANT AIR DRYER, 4-STAGE, ISO CLASS 2, 1/2 IN NPT THREAD, 15 CFM, 125 PSI MAXIMUM OPERATING PRESSURE

SPEEDAIRE

DESICCANT AIR DRYER, 4-STAGE, ISO CLASS 2, 1/2 IN NPT THREAD, 15 CFM, 125 PSI MAXIMUM OPERATING PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DESICCANT AIR DRYER, 4-STAGE, ISO CLASS 2, 1/2 IN NPT THREAD, 15 CFM, 125 PSI MAXIMUM OPERATING PRESSURE

DESICCANT AIR DRYER, 4-STAGE, ISO CLASS 2, 1/2 IN NPT THREAD, 15 CFM, 125 PSI MAXIMUM OPERATING PRESSURE

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $704.90 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4UDK5
  • Mfr. Model # 4UDK5
  • UNSPSC # 40151610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.26 lbs

Technical Specs

  • ItemDesiccant Air Dryer
  • Air Inlet Size1/2 in
  • Maximum Flow Rate15 cfm
  • Overall Width14 1/4 in
  • Dew Point-40 Degrees F
  • Filter IncludedFilter Included
  • Air Outlet Size1/2 in
  • ApplicationAir Gauging Equipment, Lab Air, Paint Spray
  • Bowl Capacity6 oz, 32 oz
  • Desiccant MaterialSilica Gel
  • Maximum Operating Temperature120 Degrees F
  • Number of Air Outlets1
  • SeriesStandard
  • Total Air Capacity2,500 cu ft
  • ISO Class 2
  • Air Inlet Type NPT
  • Overall Length 11 1/4 in
  • Maximum Operating Pressure 125 psi
  • Filter Rating 0.01 micron, 5 micron, 40 micron, 70 micron
  • Number of Stages 4
  • Air Outlet Type NPT
  • Body Material Metal
  • Bowl Material Metal
  • Includes Qt Desiccant
  • Number of Air Inlets 1
  • Overall Height 11 1/4 in
  • Standards ISO
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list