!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRINDING WHEEL, 15,300 RPM, 36 GRIT, TYPE 27, 4 1/2 IN X 6.35 MM, 5/8 IN ARBOR, CERAMIC ALUMINA

GRINDING WHEEL, 15,300 RPM, 36 GRIT, TYPE 27, 4 1/2 IN X 6.35 MM, 5/8 IN ARBOR, CERAMIC ALUMINA

SILVER

GRINDING WHEEL, 15,300 RPM, 36 GRIT, TYPE 27, 4 1/2 IN X 6.35 MM, 5/8 IN ARBOR, CERAMIC ALUMINA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDING WHEEL, 15,300 RPM, 36 GRIT, TYPE 27, 4 1/2 IN X 6.35 MM, 5/8 IN ARBOR, CERAMIC ALUMINA

GRINDING WHEEL, 15,300 RPM, 36 GRIT, TYPE 27, 4 1/2 IN X 6.35 MM, 5/8 IN ARBOR, CERAMIC ALUMINA

SILVER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.20 / each

EHC: EHC :
Min Qty 20 = $124.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 20 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMAB87456
  • Mfr. Model # AB87456
  • UNSPSC # 31191600
  • CATALOGUE PAGE # 1390
  • Shipping Weight 0.28 lbs

Product Details

This type 27 grinding wheel has a 4 1/2-inch diameter, 6.35-millimetre thickness, and a 5/8-inch arbor. With a ceramic alumina abrasive grain and 36 grit, this wheel can be used to a maximum of 15,300 RPM for various metalworking applications.

Technical Specs

  • ItemDepressed Centre Grinding Wheel
  • Connector Size5/8 in
  • Grit36
  • Overall Thickness0.25 in
  • Compatible Tool TypeAngle Grinder
  • Wheel TypeType 27
  • ColourBlack
  • Abrasive Material Ceramic
  • Connector Type Unthreaded Hole
  • Overall Diameter 4 in
  • Primary Material Application Stainless Steel, Steel
  • Series Silver
  • Maximum Operating Speed 15,300 RPM
  • Grade Extra Coarse
  • Country of Origin Austria (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list