!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRINDING WHEEL, 6,600 RPM, 24 GRIT, TYPE 27, VERY COARSE, 9 X 0.125 IN, 5/8 TO 11 IN ARBOR, CERAMIC

GRINDING WHEEL, 6,600 RPM, 24 GRIT, TYPE 27, VERY COARSE, 9 X 0.125 IN, 5/8 TO 11 IN ARBOR, CERAMIC

NORTON

GRINDING WHEEL, 6,600 RPM, 24 GRIT, TYPE 27, VERY COARSE, 9 X 0.125 IN, 5/8 TO 11 IN ARBOR, CERAMIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDING WHEEL, 6,600 RPM, 24 GRIT, TYPE 27, VERY COARSE, 9 X 0.125 IN, 5/8 TO 11 IN ARBOR, CERAMIC

GRINDING WHEEL, 6,600 RPM, 24 GRIT, TYPE 27, VERY COARSE, 9 X 0.125 IN, 5/8 TO 11 IN ARBOR, CERAMIC

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.59 / EACH

EHC: EHC :
Min Qty 10 = $415.90

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN66252839431
  • Mfr. Model # 66252839431
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.6 lbs

Product Details

This grinding wheel has a nine-inch diameter, 0.125-inch thickness, and a 5/8 to 11-inch arbor. With 24 grit and a ceramic abrasive grain, this very coarse wheel can be used to a maximum of 6,600 RPM for various steel applications.

Technical Specs

  • ItemDepressed Centre Wheel
  • Connector Size5/8 in
  • Grit24
  • Overall Thickness1/8 in
  • Compatible Tool TypeRight Angle Grinder
  • Wheel TypeType 27
  • ColourBlack
  • Abrasive Material Ceramic Aluminum Oxide
  • Connector Type Arbor
  • Overall Diameter 9 in
  • Primary Material Application 400 Series Stainless, Hard Carbon Steel, Soft Carbon Steel
  • Series Quantum3
  • Maximum Operating Speed 6,600 RPM
  • Grade Coarse
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list