!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLAP SHOT SERIES DEGREASER, 16.9 OZ, TRIGGER SPRAY BOTTLE, LIQUID, CLEANING, LOW VOC

SLAP SHOT SERIES DEGREASER, 16.9 OZ, TRIGGER SPRAY BOTTLE, LIQUID, CLEANING, LOW VOC

WALTER SURFACE TECHNOLOGIES

SLAP SHOT SERIES DEGREASER, 16.9 OZ, TRIGGER SPRAY BOTTLE, LIQUID, CLEANING, LOW VOC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLAP SHOT SERIES DEGREASER, 16.9 OZ, TRIGGER SPRAY BOTTLE, LIQUID, CLEANING, LOW VOC

SLAP SHOT SERIES DEGREASER, 16.9 OZ, TRIGGER SPRAY BOTTLE, LIQUID, CLEANING, LOW VOC

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.92 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53C513
  • Mfr. Model # 53C513
  • UNSPSC # 47131814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Product Details

This Slap Shot series blasts away stubborn dirt, grease, grime, free of chlorinated solvents, penetrates and displaces moisture, safe on all metals, strong aerosol jet. Plus it is for use with the following applications: cleaning. This, meets the standards for 2024 Canadian VOCs, and comes in a trigger spray bottle container.

Technical Specs

  • Container TypeTrigger Spray Bottle
  • Cleaner FormLiquid
  • Chlorinated/Non ChlorinatedNon Chlorinated
  • StandardsMeets 2024 Canadian VOC Regulations
  • Cleaner VOC RangeLow VOC
  • FeaturesBlasts Away Stubborn Dirt, Grease, Grime, Free of Chlorinated Solvents, Penetrates and Displaces Moisture, Safe on All Metals, Strong Aerosol Jet
  • Container Size 16.9 oz
  • VOC Content 4.5%
  • Application Cleaning
  • Primary Chemical Acetone
  • Product Series Slap Shot(TM)
  • Flash Point 64.4 Degrees F
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list