!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
A-151 SERIES DEGREASER, 5 GAL PAIL, LOW FRAGRANCE, LIQUID

A-151 SERIES DEGREASER, 5 GAL PAIL, LOW FRAGRANCE, LIQUID

LPS

A-151 SERIES DEGREASER, 5 GAL PAIL, LOW FRAGRANCE, LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
A-151 SERIES DEGREASER, 5 GAL PAIL, LOW FRAGRANCE, LIQUID

A-151 SERIES DEGREASER, 5 GAL PAIL, LOW FRAGRANCE, LIQUID

LPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,128.93 / PAIL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LPSC04305
  • Mfr. Model # 04305
  • UNSPSC # 47131825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Product Details

This A-151 series degreaser has a low fragrance. It also features non-conductive. Plus it is for use with the following applications: aircraft engine components, bearings, cables, chains, dip tanks, electric motors, gauges, gears, heavy equipment, high-voltage cable connections, parts washers, ultrasonic cleaner. This degreaser meets the standards for Airbus ABR 9-0140 Type I, Boeing D6-17487 Rev. P, NSF, and comes in a pail container.

Technical Specs

  • ItemDegreaser
  • Container Size5 gal
  • VOC Content0%
  • Chlorinated/Non ChlorinatedNon-Chlorinated
  • ApplicationAircraft Engine Components, Bearings, Cables, Chains, Dip Tanks, Electric Motors, Gauges, Gears, Heavy Equipment, High-Voltage Cable Connections, Parts Washers, Ultrasonic Cleaner
  • Primary ChemicalDistillates Petroleum Hydrotreated Light
  • NSF RatingC1
  • FeaturesNon-Conductive
  • FragranceLow
  • Container Type Pail
  • Cleaner Form Liquid
  • Nonflammable Flammable
  • Dielectric Strength 36 kV
  • Standards Airbus ABR 9-0140 Type I, Boeing D6-17487 Rev. P, NSF
  • Cleaner VOC Range No VOC
  • Product Series A-151
  • Flash Point 158 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list