DEFINITE PURPOSE MAGNETIC CONTACTOR, 3 POLES, 480V AC, 30 A, NON-REVERSING
DEFINITE PURPOSE MAGNETIC CONTACTOR, 3 POLES, 480V AC, 30 A, NON-REVERSING
SQUARE D
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This 8910 Type DPA Series definite purpose magnetic contactor has three poles, three phases, and a voltage rating of 600V AC maximum. It measures 2.37 inch W x 3 inch depth x 3.75 inch H. This definite purpose magnetic contactor meets the standards for CSA, RoHS, and UL.
Technical Specs
Item Definite Purpose Magnetic Contactor
Series 8910 Series Type DPA
NEMA Enclosure Rating No Enclosure
Horsepower @ Single Phase - 240V AC 5 hp
Full Load Current - Resistive 40 A
Maximum Voltage Rating 600V AC
Horsepower @ Three Phase - 240V AC 10 hp
Phase Three
Overall Width 2.37 in
Terminal Connection Type Quick-Disconnect Terminals, Screw Clamp Terminals
Number of Normally Open Main Contacts 3
Standards CSA, RoHS, UL Listed
Mounting Hole Distance - Width 2 in
Coil Voltage 440/480V AC
Number of Poles 3
Reversing Capability Non-Reversing
Horsepower @ Single Phase - 120V AC 2 hp
Full Load Current - Inductive 30 A
Horsepower @ Three Phase - 600V AC 50 hp
Horsepower @ Three Phase - 480V AC 15 hp
Overall Height 3.75 in
Contactor Style HVACR Definite Purpose Contactor
Overall Depth 3 in
Frequency 50/60 Hz
Mounting Hole Distance - Height 3.25 in
Locked Rotor Load 120 A @ 575V AC, 150 A @ 460V AC, 180 A @ 277V AC
Country of Origin China
(subject to change)