!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEAD-BLOW SLEDGE HAMMER, WOOD HANDLE, PLAIN GRIP, 10 LB HEAD WT, 3⅛ IN HAMMER FACE DIA

DEAD-BLOW SLEDGE HAMMER, WOOD HANDLE, PLAIN GRIP, 10 LB HEAD WT, 3⅛ IN HAMMER FACE DIA

HALDER SUPERCRAFT

DEAD-BLOW SLEDGE HAMMER, WOOD HANDLE, PLAIN GRIP, 10 LB HEAD WT, 3⅛ IN HAMMER FACE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEAD-BLOW SLEDGE HAMMER, WOOD HANDLE, PLAIN GRIP, 10 LB HEAD WT, 3⅛ IN HAMMER FACE DIA

DEAD-BLOW SLEDGE HAMMER, WOOD HANDLE, PLAIN GRIP, 10 LB HEAD WT, 3⅛ IN HAMMER FACE DIA

HALDER SUPERCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $501.37 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3ZLR7
  • Mfr. Model # 3366081
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.9 lbs

Product Details

This SUPERCRAFT series sledge hammer has a length of 40 inch with a 10-pound head weight. The wood handle is 31½ inch long. It features ergonomically shaped, handle protection sleeve acts as an overstrike protector, noise-dampening and more and meets the standards for GS. In addition, it is made of nylon, steel, plus it is non-sparking, and is not tether ready with a plain grip.

Technical Specs

  • ItemSledge Hammer
  • Non-SparkingNot Non-Sparking
  • Head MaterialNylon, Steel
  • Face Diameter3 1/8 in
  • Handle Length31 1/2 in
  • Face ShapeRound
  • Tether ReadyNot Tether Ready
  • Face MaterialNylon
  • Head Length200 mm
  • StandardsGS
  • Hammer Type Sledge Hammer
  • Handle Material Wood
  • Head Weight 10 lb
  • Overall Length 40 in
  • Grip Style Plain
  • Dead Blow Hammer Dead Blow Hammer
  • Replaceable Handle Replaceable Handle
  • Features Ergonomically Shaped, Handle Protection Sleeve Acts as an Overstrike Protector, Noise-Dampening, Non-Rebound, Replaceable Handle and Inserts, Vibration-Dampening
  • Series SUPERCRAFT
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list