This SUPERCRAFT series sledge hammer has a length of 40 inch with a 15-pound head weight. The wood handle is 34½ inch long. It features ergonomically shaped, handle protection sleeve acts as an overstrike protector, noise-dampening and more and meets the standards for GS. In addition, it is made of nylon, steel, plus it is non-sparking, and is not tether ready with a plain grip.
Technical Specs
ItemSledge Hammer
Non-SparkingNot Non-Sparking
Head MaterialNylon, Steel
Face Diameter4 in
Handle Length34 1/2 in
Face ShapeRound
Tether ReadyNot Tether Ready
Face MaterialNylon
Head Length210 mm
StandardsGS
Hammer TypeSledge Hammer
Handle MaterialWood
Head Weight15 lb
Overall Length40 in
Grip StylePlain
Dead Blow HammerDead Blow Hammer
Replaceable HandleReplaceable Handle
FeaturesErgonomically Shaped, Handle Protection Sleeve Acts as an Overstrike Protector, Noise-Dampening, Non-Rebound, Replaceable Handle and Inserts, Vibration-Dampening