!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEAD BLOW HAMMER, WOOD HANDLE, PLAIN GRIP, 12 OZ HEAD WT, 1 IN HAMMER FACE DIA, 12 IN OVERALL L

DEAD BLOW HAMMER, WOOD HANDLE, PLAIN GRIP, 12 OZ HEAD WT, 1 IN HAMMER FACE DIA, 12 IN OVERALL L

HALDER SUPERCRAFT

DEAD BLOW HAMMER, WOOD HANDLE, PLAIN GRIP, 12 OZ HEAD WT, 1 IN HAMMER FACE DIA, 12 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEAD BLOW HAMMER, WOOD HANDLE, PLAIN GRIP, 12 OZ HEAD WT, 1 IN HAMMER FACE DIA, 12 IN OVERALL L

DEAD BLOW HAMMER, WOOD HANDLE, PLAIN GRIP, 12 OZ HEAD WT, 1 IN HAMMER FACE DIA, 12 IN OVERALL L

HALDER SUPERCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22UZ85
  • Mfr. Model # 3366.025
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This SUPERCRAFT series dead blow hammer has a length of 12 inch with a 12 ounce head weight and a wood handle. It features completely robot welded, handle and inserts replaceable, handle protection sleeve acts as an and more and meets the standards for GS. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a plain grip. This dead blow hammer is designed for: hard tips.

Technical Specs

  • ItemDead Blow Hammer
  • Head MaterialSteel
  • Head Weight12 oz
  • Included Tip HardnessHard
  • Replaceable TipsReplaceable Tips
  • Dead Blow HammerDead Blow Hammer
  • Tether ReadyNot Tether Ready
  • Dead Blow ConstructionTubular Head Filled with Steel Shot
  • Grip StylePlain
  • Head Length105 mm
  • StandardsGS
  • Tip MountingClamping Head
  • Hammer Type Soft Face Mallet
  • Tip Material Nylon
  • Tip Diameter 1 in
  • Overall Length 12 in
  • Includes Tips Tips Included
  • Non-Sparking Not Non-Sparking
  • Replaceable Handle Replaceable Handle
  • Features Completely Robot Welded, Handle and Inserts Replaceable, Handle Protection Sleeve Acts as An Overstrike Protector, Noise Dampening and Gentle on the Joints
  • Handle Material Wood
  • Series SUPERCRAFT
  • Tip Colour White
  • Tip Shape Round
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list