!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DC SPEED CONTROL, SCR, OPEN, 15 A MAX CURRENT, 90/180V DC, 50,1, SINGLE DIRECTION

DC SPEED CONTROL, SCR, OPEN, 15 A MAX CURRENT, 90/180V DC, 50,1, SINGLE DIRECTION

DART CONTROLS

DC SPEED CONTROL, SCR, OPEN, 15 A MAX CURRENT, 90/180V DC, 50,1, SINGLE DIRECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC SPEED CONTROL, SCR, OPEN, 15 A MAX CURRENT, 90/180V DC, 50,1, SINGLE DIRECTION

DC SPEED CONTROL, SCR, OPEN, 15 A MAX CURRENT, 90/180V DC, 50,1, SINGLE DIRECTION

DART CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,709.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS5JJ59
  • Mfr. Model # 533BC
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • ItemDC Speed Control
  • AC Input Voltage120/240V AC
  • Enclosure TypeOpen
  • Higher Voltage Motor Output Power1/4 to 3 hp
  • Maximum Current15 A
  • Speed Range50:1
  • Current/Torque LimitAdjustable
  • Follower CircuitNo Follower Circuit
  • Maximum Linear Deceleration12 sec
  • Minimum Linear Deceleration0.6 sec
  • Operating Temperature-10 Degrees to 45 Degrees C
  • Overall Depth2 in
  • Overall Width6.7 in
  • Shunt Wound Voltage100/200V DC
  • StandardscULus Recognized
  • Series Series 530
  • DC Speed Control SCR
  • External Switches None
  • Lower Voltage Motor Output Power 1/8 to 1 1/2 hp
  • Rotation Single Direction
  • Voltage Output 90/180V DC
  • Dynamic Braking No Dynamic Braking
  • Maximum Linear Acceleration 12 sec
  • Minimum Linear Acceleration 0.3 sec
  • Mount Type Chassis
  • Output Type Solid State
  • Overall Height 9 in
  • Product Type DC Speed Control
  • Speed Regulation +/-0.5% with Tach Feedback, +/-1% with Armature Voltage Feedback
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list