!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DC SPEED CONTROL, SCR, OPEN, 2 A MAX CURRENT, 12/24V DC, 25,1, SINGLE DIRECTION

DC SPEED CONTROL, SCR, OPEN, 2 A MAX CURRENT, 12/24V DC, 25,1, SINGLE DIRECTION

DART CONTROLS

DC SPEED CONTROL, SCR, OPEN, 2 A MAX CURRENT, 12/24V DC, 25,1, SINGLE DIRECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC SPEED CONTROL, SCR, OPEN, 2 A MAX CURRENT, 12/24V DC, 25,1, SINGLE DIRECTION

DC SPEED CONTROL, SCR, OPEN, 2 A MAX CURRENT, 12/24V DC, 25,1, SINGLE DIRECTION

DART CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $151.67 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5JJ54
  • Mfr. Model # 13DV2A
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.341 lbs

Product Details

1/400 to 1/20 HP, Voltage Output 12/24 VDC, Input Voltage 12/24 VAC, Chassis Enclosure, Speed Range 25:1, Max. Amps 2.0, Mount Type Compact Panel, Height (In.) 1.50, Depth (In.) 3.30, Width (In.) 2.80

Technical Specs

  • ItemDC Speed Control
  • Form FactorJ
  • DC Speed ControlSCR
  • External SwitchesNone
  • Lower Voltage Motor Output Power1/40 hp
  • RotationSingle Direction
  • Voltage Output12/24V DC
  • Dynamic BrakingNo Dynamic Braking
  • Maximum Linear Acceleration0.5 sec
  • Operating Temperature-10 Degrees to 45 Degrees C
  • Overall Height3.3 in
  • Product TypeDC Speed Control
  • Speed Regulation+/-1% of Base Speed
  • Series Series 15
  • AC Input Voltage 12/24V AC
  • Enclosure Type Open
  • Higher Voltage Motor Output Power 1/20 hp
  • Maximum Current 2 A
  • Speed Range 25:1
  • Current/Torque Limit None
  • Follower Circuit No Follower Circuit
  • Mount Type Compact Panel
  • Overall Depth 1.5 in
  • Overall Width 2.8 in
  • Shunt Wound Voltage 10/20V DC
  • Standards cULus Recognized
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list