!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DC SPEED CONTROL, SCR, ENCLOSED, NEMA 1,2 A MAX CURRENT, 0 TO 90V DC, 25,1, SINGLE DIRECTION

DC SPEED CONTROL, SCR, ENCLOSED, NEMA 1,2 A MAX CURRENT, 0 TO 90V DC, 25,1, SINGLE DIRECTION

DAYTON

DC SPEED CONTROL, SCR, ENCLOSED, NEMA 1,2 A MAX CURRENT, 0 TO 90V DC, 25,1, SINGLE DIRECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC SPEED CONTROL, SCR, ENCLOSED, NEMA 1,2 A MAX CURRENT, 0 TO 90V DC, 25,1, SINGLE DIRECTION

DC SPEED CONTROL, SCR, ENCLOSED, NEMA 1,2 A MAX CURRENT, 0 TO 90V DC, 25,1, SINGLE DIRECTION

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $529.16 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN5X412
  • Mfr. Model # 5X412
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.519 lbs

Product Details

DC speed control with output for 90 volt motors and gearmotors, NEMA 1, fixed load compensation, input volts 115 VDC, 1/35 - 1/6 HP range.

Technical Specs

  • ItemDC Speed Control
  • SeriesSeries 15
  • DC Speed ControlSCR
  • External SwitchesON/OFF
  • Maximum Current2 A
  • Speed Range25:1
  • Current/Torque LimitNone
  • Maximum Linear Acceleration0.5 sec
  • Operating Temperature-10 Degrees to 45 Degrees C
  • Overall Height6 in
  • Product TypeDC Speed Control
  • StandardscULus Listed
  • Enclosure Rating NEMA 1
  • AC Input Voltage 120V AC
  • Enclosure Type Enclosed
  • Lower Voltage Motor Output Power 1/50 to 1/6 hp
  • Rotation Single Direction
  • Voltage Output 0 to 90V DC
  • Dynamic Braking No Dynamic Braking
  • NEMA Rating NEMA 1
  • Overall Depth 6.38 in
  • Overall Width 6 in
  • Speed Regulation +/-1% of Motor Base Speed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list