!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DC PERMANENT MAGNET MOTOR,1/2 HP,180V DC

DC PERMANENT MAGNET MOTOR,1/2 HP,180V DC

BALDOR

DC PERMANENT MAGNET MOTOR,1/2 HP,180V DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
DC PERMANENT MAGNET MOTOR,1/2 HP,180V DC

DC PERMANENT MAGNET MOTOR,1/2 HP,180V DC

BALDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,414.90 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG59VX57
  • Mfr. Model # CDP3326
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.95 lbs

Technical Specs

  • ItemDC Permanent Magnet Motor
  • Motor Sub ApplicationConveyors: Mixers: Packaging Machinery
  • Motor DesignPermanent Magnet DC
  • Nameplate RPM1,750
  • Full Load Amps2.5 A
  • Full Load Torque18 in-lb
  • Motor Thermal ProtectionNone
  • Max. Ambient Temp.40 Degrees C
  • Duty CycleContinuous
  • Motor Mounting TypeRigid Base
  • Removable BaseYes
  • Motor Frame MaterialSteel
  • Shaft Length1 7/8 in
  • Brush TypeCarbon
  • Length Less Shaft13 1/16 in
  • Bolt Circle Dia.5 7/8 in
  • StandardsCE, CSA, RoHS Compliant, UR, WEEE
  • Manufacturers Warranty Length1 yr
  • Motor Application General Purpose
  • Phase DC
  • HP 1/2
  • Voltage 180V DC
  • Frame 56C
  • Motor Service Factor 1
  • Ins. Class F
  • Motor Shaft Rotation CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Mounting Position Horizontal
  • Shaft Dia. 5/8 in
  • Motor Bearings Sealed
  • Motor Shaft Design Keyed
  • Overall Length 14 15/16 in
  • Weight 25 lb
  • Nominal Efficiency 83.7 %
  • Stud Quantity 4
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list