!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DC GEARMOTOR, RIGHT ANGLE, 12V DC, TENV, 20 RPM, 280 IN-LB MAXIMUM TORQUE, 82,1, 10.4 A, CW/CCW

DC GEARMOTOR, RIGHT ANGLE, 12V DC, TENV, 20 RPM, 280 IN-LB MAXIMUM TORQUE, 82,1, 10.4 A, CW/CCW

DAYTON

DC GEARMOTOR, RIGHT ANGLE, 12V DC, TENV, 20 RPM, 280 IN-LB MAXIMUM TORQUE, 82,1, 10.4 A, CW/CCW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC GEARMOTOR, RIGHT ANGLE, 12V DC, TENV, 20 RPM, 280 IN-LB MAXIMUM TORQUE, 82,1, 10.4 A, CW/CCW

DC GEARMOTOR, RIGHT ANGLE, 12V DC, TENV, 20 RPM, 280 IN-LB MAXIMUM TORQUE, 82,1, 10.4 A, CW/CCW

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $951.61 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5LAF4
  • Mfr. Model # 5LAF4
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.68 lbs

Technical Specs

  • ItemDC Gearmotor
  • Motor EnclosureTotally Enclosed Non-Ventilated
  • Motor TypePermanent Magnet DC
  • Maximum Torque280 in-lb
  • RotationCW/CCW
  • Gear Ratio82:1
  • ColourBlack
  • Gear MaterialPowdered Metal, Steel
  • Housing MaterialDie Cast Zinc, Steel
  • Input Horsepower1/8 hp
  • LubricationGear Oil
  • Output Shaft Diameter5/8 in
  • Overall Length11.68 in
  • Seal TypeLip
  • Thermal ProtectionNone
  • Shaft Orientation Right Angle
  • Operating Voltage 12V DC
  • Nameplate Speed 20 RPM
  • Overhung Load Capacity 175 lb
  • Mounting Orientation Any Angle
  • Bearing Type Ball on Motor, Roller on Case
  • Full Load Current 10.4 A
  • Gear Type Bevel, Spur
  • Housing Material Finish Matte
  • Length Less Shaft 11.75 in
  • Maximum Ambient Temperature 40 Degrees C
  • Output Shaft Length 1 1/2 in
  • Replaceable Motor Brushes Replaceable Motor Brushes
  • Standards C-UL Recognized, UL Recognized
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list