!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DC GEARMOTOR, RIGHT ANGLE, 90V DC, TENV, 177 RPM, 47 IN-LB MAXIMUM TORQUE, 10,1 GEAR RATIO, 2.01 A, CW/CCW

DC GEARMOTOR, RIGHT ANGLE, 90V DC, TENV, 177 RPM, 47 IN-LB MAXIMUM TORQUE, 10,1 GEAR RATIO, 2.01 A, CW/CCW

DAYTON

DC GEARMOTOR, RIGHT ANGLE, 90V DC, TENV, 177 RPM, 47 IN-LB MAXIMUM TORQUE, 10,1 GEAR RATIO, 2.01 A, CW/CCW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC GEARMOTOR, RIGHT ANGLE, 90V DC, TENV, 177 RPM, 47 IN-LB MAXIMUM TORQUE, 10,1 GEAR RATIO, 2.01 A, CW/CCW

DC GEARMOTOR, RIGHT ANGLE, 90V DC, TENV, 177 RPM, 47 IN-LB MAXIMUM TORQUE, 10,1 GEAR RATIO, 2.01 A, CW/CCW

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $840.93 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5LAF3
  • Mfr. Model # 5LAF3
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.93 lbs

Technical Specs

  • ItemDC Gearmotor
  • Motor EnclosureTotally Enclosed Nonventilated
  • Motor TypePermanent Magnet DC
  • Maximum Torque47 in-lb
  • RotationCW/CCW
  • Gear Ratio10:1
  • Full Load Current2.01 A
  • Gear TypeBevel, Spur
  • Housing Material FinishMatt Black
  • Keyway Type3/16 sq in
  • LubricationGear Oil
  • Output Shaft Diameter5/8 in
  • Overall Length11.68 in
  • Seal TypeLip
  • Thermal ProtectionNone
  • Shaft Orientation Right Angle
  • Operating Voltage 90V DC
  • Nameplate Speed 177 RPM
  • Overhung Load Capacity 175 lb
  • Mounting Orientation Any Angle
  • Bearing Type Ball on Motor, Roller on Case
  • Gear Material Powdered Metal, Steel
  • Housing Material Die Cast Zinc and Steel
  • Input Horsepower 1/8 hp
  • Length Less Shaft 11.75 in
  • Maximum Ambient Temperature 40 Degrees C
  • Output Shaft Length 1 1/2 in
  • Replaceable Motor Brushes Yes
  • Standards C-UL Recognized, UL Recognized
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list