!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DC GEARMOTOR, PARALLEL, 12V DC, TENV, 50 RPM, 10 IN-LB MAXIMUM TORQUE, 1/125 HP INPUT HORSEPOWER

DC GEARMOTOR, PARALLEL, 12V DC, TENV, 50 RPM, 10 IN-LB MAXIMUM TORQUE, 1/125 HP INPUT HORSEPOWER

DAYTON

DC GEARMOTOR, PARALLEL, 12V DC, TENV, 50 RPM, 10 IN-LB MAXIMUM TORQUE, 1/125 HP INPUT HORSEPOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC GEARMOTOR, PARALLEL, 12V DC, TENV, 50 RPM, 10 IN-LB MAXIMUM TORQUE, 1/125 HP INPUT HORSEPOWER

DC GEARMOTOR, PARALLEL, 12V DC, TENV, 50 RPM, 10 IN-LB MAXIMUM TORQUE, 1/125 HP INPUT HORSEPOWER

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $111.95 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DMD52JE54
  • Mfr. Model # 52JE54
  • UNSPSC # 26101603
  • CATALOGUE PAGE # 33
  • Shipping Weight 1.4 lbs

Technical Specs

  • ItemDC Gearmotor
  • Motor EnclosureTotally Enclosed Nonventilated
  • Motor TypePermanent Magnet DC
  • Maximum Torque10 in-lb
  • Overhung Load Capacity30 lb
  • Mounting OrientationAny Angle
  • ApplicationAgriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food and Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
  • Full Load Current1.1 A
  • Gear TypeSpur
  • Housing Material FinishUnpainted
  • Length Less Shaft3 in
  • Maximum Ambient Temperature40 Degrees C
  • Output Shaft Diameter5/16 in
  • Overall Length4 in
  • Shaft Orientation Parallel
  • Operating Voltage 12V DC
  • Nameplate Speed 50 RPM
  • Starting Torque 10 in-lb
  • Rotation CW/CCW
  • Gear Ratio 139.8:1
  • Bearing Type Sintered Bronze Sleeve
  • Gear Material Die Cast Zinc
  • Housing Material Die Cast Zinc
  • Input Horsepower 1/125 hp
  • Lubrication Grease Filled
  • No Load Speed 65 RPM
  • Output Shaft Length 1 in
  • Thermal Protection None
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list