!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DC GEARMOTOR, PARALLEL, 90V DC, TENV, 90 RPM, 160 IN-LB MAXIMUM TORQUE, 1/4 HP INPUT HORSEPOWER

DC GEARMOTOR, PARALLEL, 90V DC, TENV, 90 RPM, 160 IN-LB MAXIMUM TORQUE, 1/4 HP INPUT HORSEPOWER

DAYTON

DC GEARMOTOR, PARALLEL, 90V DC, TENV, 90 RPM, 160 IN-LB MAXIMUM TORQUE, 1/4 HP INPUT HORSEPOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC GEARMOTOR, PARALLEL, 90V DC, TENV, 90 RPM, 160 IN-LB MAXIMUM TORQUE, 1/4 HP INPUT HORSEPOWER

DC GEARMOTOR, PARALLEL, 90V DC, TENV, 90 RPM, 160 IN-LB MAXIMUM TORQUE, 1/4 HP INPUT HORSEPOWER

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,307.55 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2H575
  • Mfr. Model # 2H575
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 34
  • Shipping Weight 17.0 lbs

Technical Specs

  • ItemDC Gearmotor
  • Motor EnclosureTotally Enclosed Non-Ventilated
  • Motor TypePermanent Magnet DC
  • Maximum Torque160 in-lb
  • RotationCW/CCW
  • Gear Ratio19:1
  • Full Load Current2.51 A
  • Gear TypeHelical, Spur
  • Input Horsepower1/4 hp
  • LubricationPermanent Heavy Fluid Gear Oil
  • Output Shaft Diameter5/8 in
  • Overall Length13.63 in
  • Seal MaterialPlastic
  • StandardsC-UL Recognized, UL Recognized
  • Shaft Orientation Parallel
  • Operating Voltage 90V DC
  • Nameplate Speed 90 RPM
  • Overhung Load Capacity 200 lb
  • Mounting Orientation Any Angle
  • Bearing Type Ball on Motor, Needle Throughout
  • Gear Material Hardened Steel
  • Housing Material Aluminum
  • Length Less Shaft 12.13 in
  • Maximum Ambient Temperature 40 Degrees C
  • Output Shaft Length 1 1/2 in
  • Replaceable Motor Brushes Replaceable Motor Brushes
  • Seal Type Spring Loaded Lip Type on Input and Output Shaft
  • Thermal Protection None
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list