!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DC GEARMOTOR, RIGHT ANGLE, 90V DC, TENV, 10 RPM, 228 IN-LB MAXIMUM TORQUE, 161,1, 0.59 A, CW/CCW

DC GEARMOTOR, RIGHT ANGLE, 90V DC, TENV, 10 RPM, 228 IN-LB MAXIMUM TORQUE, 161,1, 0.59 A, CW/CCW

DAYTON

DC GEARMOTOR, RIGHT ANGLE, 90V DC, TENV, 10 RPM, 228 IN-LB MAXIMUM TORQUE, 161,1, 0.59 A, CW/CCW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC GEARMOTOR, RIGHT ANGLE, 90V DC, TENV, 10 RPM, 228 IN-LB MAXIMUM TORQUE, 161,1, 0.59 A, CW/CCW

DC GEARMOTOR, RIGHT ANGLE, 90V DC, TENV, 10 RPM, 228 IN-LB MAXIMUM TORQUE, 161,1, 0.59 A, CW/CCW

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $755.33 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN1LRB1
  • Mfr. Model # 011-060-0167
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 36
  • Shipping Weight 9.8 lbs

Product Details

DC Gearmotor, Right Angle, Right Hand Output Shaft, Nameplate RPM 10, input HP 1/20, Gear Ratio 161:1, Voltage Rating 90 VDC, Full Load Amps 00.59, Overhung Load 100 Lb, Full Load Torque 228 in-Lbs, Totally Enclosed Nonventilated, Ambient 40 C.

Technical Specs

  • ItemDC Gearmotor
  • Motor EnclosureTotally Enclosed Nonventilated
  • Motor TypePermanent Magnet DC
  • Maximum Torque228 in-lb
  • RotationCW/CCW
  • Gear Ratio161:1
  • Full Load Current0.59 A
  • Gear TypeWorm
  • Housing Material FinishUnpainted
  • Keyway TypeWoodruff #404
  • Maximum Ambient Temperature40 Degrees C
  • Output Shaft Length1 5/8 in
  • Seal TypeLip Type on Output Shaft
  • Thermal ProtectionNone
  • Shaft Orientation Right Angle
  • Operating Voltage 90V DC
  • Nameplate Speed 10 RPM
  • Overhung Load Capacity 100 lb
  • Mounting Orientation Any Angle
  • Bearing Type Ball on Motor, Porous Bronze Sleeve on Case
  • Gear Material Input Gear Steel
  • Housing Material Die Cast Zinc
  • Input Horsepower 1/20 hp
  • Lubrication Grease Filled
  • Output Shaft Diameter 1/2 in
  • Replaceable Motor Brushes Yes
  • Standards C-UL Recognized, UL Recognized
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list