!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DC GEARMOTOR, PARALLEL, 12V DC, TENV, 1.5 RPM, 25 IN-LB MAXIMUM TORQUE, 931,1, 0.16 A, CW/CCW

DC GEARMOTOR, PARALLEL, 12V DC, TENV, 1.5 RPM, 25 IN-LB MAXIMUM TORQUE, 931,1, 0.16 A, CW/CCW

DAYTON

DC GEARMOTOR, PARALLEL, 12V DC, TENV, 1.5 RPM, 25 IN-LB MAXIMUM TORQUE, 931,1, 0.16 A, CW/CCW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC GEARMOTOR, PARALLEL, 12V DC, TENV, 1.5 RPM, 25 IN-LB MAXIMUM TORQUE, 931,1, 0.16 A, CW/CCW

DC GEARMOTOR, PARALLEL, 12V DC, TENV, 1.5 RPM, 25 IN-LB MAXIMUM TORQUE, 931,1, 0.16 A, CW/CCW

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $108.19 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DMD1LNG4
  • Mfr. Model # 1LNG4
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 33
  • Shipping Weight 1.85 lbs

Product Details

DC gearmotor, parallel shaft, totall enclosed, non-ventilated, ambient 40 degree C, thermal protection none, motor type DC, rotation reverisble.

Technical Specs

  • ItemDC Gearmotor
  • Motor EnclosureTotally Enclosed Nonventilated
  • Motor TypePermanent Magnet DC
  • Maximum Torque25 in-lb
  • RotationCW/CCW
  • Gear Ratio931:1
  • Bearing TypePorous Bronze on Gear Case and Motor
  • Gear TypeSpur
  • Input Horsepower1/1000 hp
  • LubricationGrease Filled
  • Output Shaft Diameter5/16 in
  • Overall Length4.06 in
  • Shaft Orientation Parallel
  • Operating Voltage 12V DC
  • Nameplate Speed 1.5 RPM
  • Overhung Load Capacity 40 lb
  • Mounting Orientation Any Angle
  • Application Food Processing and Restaurant Equipment, Switch Gear, Valve Actuators, Vending
  • Full Load Current 0.16 A
  • Housing Material Die Cast Zinc
  • Length Less Shaft 3.25 in
  • Maximum Ambient Temperature 40 Degrees C
  • Output Shaft Length 13/16 in
  • Thermal Protection None

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list