!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 1/2 IN FLUID CONNECTION SIZE, NPT, BUNA-N

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 1/2 IN FLUID CONNECTION SIZE, NPT, BUNA-N

VERSA-MATIC

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 1/2 IN FLUID CONNECTION SIZE, NPT, BUNA-N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 1/2 IN FLUID CONNECTION SIZE, NPT, BUNA-N

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 1/2 IN FLUID CONNECTION SIZE, NPT, BUNA-N

VERSA-MATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,323.61 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20LR16
  • Mfr. Model # E5AP2R229C
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Technical Specs

  • ItemDouble Diaphragm Pump
  • Air Intake Connection Size3/8 in
  • Check Seat MaterialAluminum
  • Feet of Head (Maximum)231 ft
  • Manifold ConnectionSingle Port
  • Media Discharge Connection TypeNPT
  • Media Intake Connection Size1/2 in
  • Media Intake LocationBottom, Centre
  • Operating Pressure (Maximum)125 psi
  • Pump Assembly TypeBolt
  • Valve MaterialBuna-N
  • Chemical CompatibilityAlcohol, Ammonium Hydroxide, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water
  • Valve TypeBall
  • Duty CycleContinuous
  • Flow Rate @ 20 psi6.6 gpm
  • Flow Rate @ 60 psi9.6 gpm
  • For Use With Potable SystemsNot for Use with Potable Systems
  • Manufacturers Warranty Length1 yr
  • Overall Height10.1 in
  • Overall Width8.4 in
  • Air Consumption (Maximum) 16 scfm
  • Air Intake Connection Type FNPT
  • Diaphragm Material Buna-N
  • Flow Rate (Maximum) 12 gpm
  • Media Discharge Connection Size 1/2 in
  • Media Discharge Location Centre, Top
  • Media Intake Connection Type FNPT
  • Media Temperature (Maximum) 180 Degrees F
  • Priming Self-Priming
  • Solid Diameter (Maximum) 0.06 in
  • Wetted Housing Material Aluminum
  • Standards CE Certified, EAC
  • Air Intake Pressure (Maximum) 100 psi
  • Flow Rate @ 100 psi 10.5 gpm
  • Flow Rate @ 40 psi 8.8 gpm
  • Flow Rate @ 80 psi 9.9 gpm
  • Manifold Connection Type NPT
  • Non-Wetted Housing Material Polypropylene
  • Overall Length 6.3 in
  • Pump Operation Type Air
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list