!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 3 IN FLUID CONNECTION SIZE, NPT, BUNA-N

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 3 IN FLUID CONNECTION SIZE, NPT, BUNA-N

ARO

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 3 IN FLUID CONNECTION SIZE, NPT, BUNA-N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 3 IN FLUID CONNECTION SIZE, NPT, BUNA-N

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 3 IN FLUID CONNECTION SIZE, NPT, BUNA-N

ARO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,182.55 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ARO666300G22C
  • Mfr. Model # 666300-G22-C
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • ItemDouble Diaphragm Pump
  • Air Intake Connection TypeNPT
  • Diaphragm MaterialBuna-N
  • Flow Rate (Maximum)237 gpm
  • Media Discharge Connection Size3 in
  • Media Intake Connection Size3 in
  • Media Temperature (Maximum)180 Degrees F
  • PrimingSelf-Priming
  • Solid Diameter (Maximum)0.37 in
  • Wetted Housing MaterialAluminum
  • Valve TypeBall
  • Flow Rate @ 120 psi237 gpm
  • Flow Rate @ 70 psi0 gpm
  • Manufacturers Warranty Length5 yr
  • Non-Wetted Housing MaterialAluminum
  • Overall Height32.3 in
  • Overall Width24.4 in
  • SeriesPro
  • Air Intake Connection Size 3/4 in
  • Check Seat Material Buna-N
  • Feet of Head (Maximum) 289 ft
  • Manifold Connection Single Port
  • Media Discharge Connection Type NPTF
  • Media Intake Connection Type NPTF
  • Operating Pressure (Maximum) 120 psi
  • Pump Assembly Type Bolt
  • Valve Material Buna-N
  • Standards ATEX (CE Ex11 2GD X)
  • Air Intake Pressure (Maximum) 10 psi
  • Flow Rate @ 40 psi 0 gpm
  • For Use With Potable Systems For Use with Potable Systems
  • Media Temperature (Minimum) 10 Degrees F
  • NPSHr 35 ft of head
  • Overall Length 22.2 in
  • Pump Operation Type Air
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list