!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, CLAMP, 3 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, CLAMP, 3 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE

VERSA-MATIC

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, CLAMP, 3 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, CLAMP, 3 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, CLAMP, 3 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE

VERSA-MATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,559.66 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4GGF9
  • Mfr. Model # E3AA6X660CATEX
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 108.0 lbs

Technical Specs

  • ItemDouble Diaphragm Pump
  • Air Intake Connection Size1/2 in
  • Check Seat MaterialSantoprene
  • Feet of Head (Maximum)320 ft
  • Manifold ConnectionSingle Port
  • Media Discharge Connection TypeNPT
  • Media Intake Connection Size3 in
  • Media Intake LocationBottom, Centre
  • Operating Pressure (Maximum)125 psi
  • Pump Assembly TypeClamp
  • Valve MaterialSantoprene
  • Chemical CompatibilityAlcohol, Ammonium Hydroxide, Water
  • Valve TypeBall
  • Duty CycleContinuous
  • Flow Rate @ 20 psi170.9 gpm
  • Flow Rate @ 60 psi226.7 gpm
  • For Use With Potable SystemsNot for Use with Potable Systems
  • Manufacturers Warranty Length1 yr
  • Overall Height32.1 in
  • Overall Width25.1 in
  • Air Consumption (Maximum) 180 scfm
  • Air Intake Connection Type NPT
  • Diaphragm Material Santoprene
  • Flow Rate (Maximum) 273 gpm
  • Media Discharge Connection Size 3 in
  • Media Discharge Location Centre, Top
  • Media Intake Connection Type NPT
  • Media Temperature (Maximum) 300 Degrees F
  • Priming Self-Priming
  • Solid Diameter (Maximum) 0.38 in
  • Wetted Housing Material Aluminum
  • Standards ATEX
  • Air Intake Pressure (Maximum) 125 psi
  • Flow Rate @ 100 psi 241 gpm
  • Flow Rate @ 40 psi 214.1 gpm
  • Flow Rate @ 80 psi 234 gpm
  • Manifold Connection Type NPT
  • Non-Wetted Housing Material Aluminum
  • Overall Length 15 in
  • Pump Operation Type Air
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list