!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 1 1/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, TOP

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 1 1/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, TOP

ARO

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 1 1/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 1 1/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, TOP

DOUBLE DIAPHRAGM PUMP, AIR, ALUMINUM, BOLT, 1 1/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE, TOP

ARO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,058.16 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AROPW10AAAPAAA
  • Mfr. Model # PW10A-AAP-AAA
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.94 lbs

Technical Specs

  • ItemDouble Diaphragm Pump
  • Air Intake Connection Size1 1/2 in
  • Check Seat MaterialSantoprene
  • Feet of Head (Maximum)289 ft
  • Manifold ConnectionSingle Port
  • Media Discharge Connection TypeNPTF
  • Media Intake Connection Size1 1/4 in
  • Media Intake LocationCentre
  • Operating Pressure (Maximum)120 psi
  • Pump Assembly TypeBolt
  • Valve MaterialSantoprene
  • Wetted Housing MaterialAluminum
  • StandardsATEX Certified, CE, REACH, RoHS
  • Air Intake Pressure (Maximum)120 psi
  • Flow Rate @ 120 psi62 gpm
  • Flow Rate @ 50 psi41 gpm
  • Flow Rate @ 70 psi49 gpm
  • Flow Rate @ 90 psi56.6 gpm
  • Manifold Connection TypeNPT
  • Media Temperature (Minimum)-40 Degrees F
  • Non-Wetted Housing MaterialAluminum
  • Overall Length11.7 in
  • Pump Operation TypeAir
  • Air Consumption (Maximum) 50 scfm
  • Air Intake Connection Type NPT
  • Diaphragm Material Santoprene
  • Flow Rate (Maximum) 62 gpm
  • Media Discharge Connection Size 1 1/4 in
  • Media Discharge Location Top
  • Media Intake Connection Type NPTF
  • Media Temperature (Maximum) 225 Degrees F
  • Priming Self-Priming
  • Solid Diameter (Maximum) 0.13 in
  • Viscosity (Maximum) 40,000 cps
  • Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Diesel Exhaust Fluid, Hydrochloric Acid: 10%, 20%, 30%, 40%, Potassium Hydroxide: 50%, Sodium Hy
  • Valve Type Ball
  • Flow Rate @ 100 psi 58.5 gpm
  • Flow Rate @ 40 psi 33 gpm
  • Flow Rate @ 60 psi 45.8 gpm
  • Flow Rate @ 80 psi 53.75 gpm
  • For Use With Potable Systems Not for Use with Potable Systems
  • Manufacturers Warranty Length 5 yr
  • Mounting Hardware Material Steel-Plated
  • Overall Height 16.9 in
  • Overall Width 14 in
  • Series PW10A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list