!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE DIAPHRAGM PUMP, AIR, PVDF, BOLT, 1/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE

DOUBLE DIAPHRAGM PUMP, AIR, PVDF, BOLT, 1/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE

SANDPIPER

DOUBLE DIAPHRAGM PUMP, AIR, PVDF, BOLT, 1/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DIAPHRAGM PUMP, AIR, PVDF, BOLT, 1/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE

DOUBLE DIAPHRAGM PUMP, AIR, PVDF, BOLT, 1/4 IN FLUID CONNECTION SIZE, NPT, SANTOPRENE

SANDPIPER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,979.72 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG56LZ90
  • Mfr. Model # PB14TS4K
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.695 lbs

Technical Specs

  • ItemDouble Diaphragm Pump
  • Air Intake Connection Size1/4 in
  • Check Seat MaterialPolypropylene
  • Feet of Head (Maximum)231 ft
  • Manifold ConnectionSingle Port
  • Media Discharge Connection TypeNPT
  • Media Intake Connection Size1/4 in
  • Media Intake LocationBottom, Centre
  • Operating Pressure (Maximum)100 psi
  • Pump Assembly TypeBolt
  • Valve MaterialSantoprene
  • Chemical CompatibilityAmmonium Hydroxide, Calcium Carbonate, Hydrochloric Acid: 10%, 20%, 30%, Phosphoric Acid: 40%, 50%, Potassium Hydroxide: 50%, Sodium Hydroxide: 10%, 20%, 50%, 80%, Sulfuric Acid: 10%, 20%, 30%, 40%, 50%, 60%, 70%, 80%, Water
  • Valve TypeBall
  • Flow Rate @ 100 psi4.9 gpm
  • Flow Rate @ 40 psi4.2 gpm
  • Flow Rate @ 80 psi4.8 gpm
  • Manifold Connection TypeNPT
  • Media Temperature (Minimum)40 Degrees F
  • NPSHr5 ft of head
  • Overall Length5.5 in
  • Pump Operation TypeAir
  • Air Consumption (Maximum) 6 scfm
  • Air Intake Connection Type FNPT
  • Diaphragm Material Santoprene
  • Flow Rate (Maximum) 5 gpm
  • Media Discharge Connection Size 1/4 in
  • Media Discharge Location Centre, Top
  • Media Intake Connection Type NPT
  • Media Temperature (Maximum) 275 Degrees F
  • Priming Self-Priming
  • Solid Diameter (Maximum) 0.03 in
  • Wetted Housing Material PVDF
  • Standards CE Certified, ISO
  • Air Intake Pressure (Maximum) 100 psi
  • Flow Rate @ 20 psi 2.9 gpm
  • Flow Rate @ 60 psi 4.4 gpm
  • For Use With Potable Systems Not for Use with Potable Systems
  • Manufacturers Warranty Length 5 yr
  • Non-Wetted Housing Material Polypropylene
  • Overall Height 7.9 in
  • Overall Width 7.5 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list