!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DBL BRD ROPE9/16X300

DBL BRD ROPE9/16X300

GREENLEE

DBL BRD ROPE9/16X300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DBL BRD ROPE9/16X300

DBL BRD ROPE9/16X300

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,041.40 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLE35283
  • Mfr. Model # 35283G
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.2 lbs

Product Details

This double-braided composite rope is made of nylon/polyester and comes in white with green tracer. It measures 300 feet length x 9/16 inch diameter and is rot/mildew-resistant. The rope has an average Breaking Strength of 16000 pound and a maximum Rated Capacity of 4000 pound. It is for use with UT4 And 640 Pullers.

Technical Specs

  • ItemCable Pulling Rope
  • Rope Diameter5/8 in
  • Maximum Capacity16,000 lb
  • ColourWhite with Green Tracer
  • Width5/8 in
  • Product Type Pulling Rope
  • Rope Length 300 ft
  • Material Nylon, Polyester
  • Features Rot and Mildew Resistant, Factory Spliced Eyes at Both Ends
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list