!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DATA LOGGER, -5 ° F TO 131 ° F, -20 ° C TO 55 ° C, SL500TC, TEMP, 131 ° F MAXIMUM DEW POINT MEASURED, USB

DATA LOGGER, -5 ° F TO 131 ° F, -20 ° C TO 55 ° C, SL500TC, TEMP, 131 ° F MAXIMUM DEW POINT MEASURED, USB

SUPCO

DATA LOGGER, -5 ° F TO 131 ° F, -20 ° C TO 55 ° C, SL500TC, TEMP, 131 ° F MAXIMUM DEW POINT MEASURED, USB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DATA LOGGER, -5 ° F TO 131 ° F, -20 ° C TO 55 ° C, SL500TC, TEMP, 131 ° F MAXIMUM DEW POINT MEASURED, USB

DATA LOGGER, -5 ° F TO 131 ° F, -20 ° C TO 55 ° C, SL500TC, TEMP, 131 ° F MAXIMUM DEW POINT MEASURED, USB

SUPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $225.57 / each

EHC: EHC :
Min Qty 12 = $2,706.84

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNTSL500TC
  • Mfr. Model # SL500TC
  • UNSPSC # 41111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • ItemData Logger
  • Maximum Dew Point Measured131 Degrees F
  • For PhaseSingle
  • Minimum Sampling Rate1 sec
  • Resistance PropertiesImpact Resistant
  • Compatible Operating SystemsWindows 10
  • Number of Records Stored32,638
  • InterfaceUSB
  • Minimum Temperature Measured Degrees F-5 Degrees F
  • Features30 Character User ID Field, Adjustable Alarm, Non-Volatile EEPROM Memory Retains Data if Battery Fails, User Selectable Stop on Memory Full or Memory Rollover for Continuous Logging
  • Number of Probes Included1
  • Accuracy Degrees C+/-0.3 Degrees
  • Power SourceBattery
  • Battery ChemistryAlkaline
  • Battery Run Time3 yr
  • Maximum Temperature Measured Degrees C55 Degrees C
  • Overall Depth9/16 in
  • Alert Type Digital Display, Sound
  • Minimum Dew Point Measured 0 Degrees F
  • Calibration Certificate Type Available Separately
  • Minimum Operating Temperature Degrees F -20 Degrees F
  • Maximum Operating Temperature Degrees F 175 Degrees F
  • Maximum Sampling Rate 9 hr
  • Software Options Software Included
  • Maximum Temperature Measured Degrees F 131 Degrees F
  • Includes USB Cable (3ft)
  • Parameters Measured Temperature Degrees C, Temperature Degrees F
  • Accuracy Degrees F +/-0.5 Degrees
  • Overall Height 2 3/16 in
  • Batteries Included Batteries Included
  • Number of Batteries Required 3
  • Manufacturer Warranty Length 1 yr
  • Minimum Temperature Measured Degrees C -20 Degrees C
  • Overall Width 2 1/4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list