DANGER SIGN, 10 X 14 IN, RED/BLACK/WHITE, ENGLISH
DANGER SIGN, 10 X 14 IN, RED/BLACK/WHITE, ENGLISH
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Plastic Commercial Grade Danger sign, 10 inch x 14 inch
Technical Specs
- ItemDanger Sign
- Height10 in
- Printed LanguageEnglish
- Retroreflective GradeNot Retroreflective
- Sign Legend Text ColourBlack
- Sign Mounting StyleMounting Holes
- StandardsGHS, NFPA 704, OSHA 1910.1200
- UV ResistantNot UV-Resistant
- Glow-in-the-Dark Not Glow In The Dark
- Package Quantity 1
- Product Type Danger Sign
- Sign Background Colour White
- Sign Material Plastic
- Sign Shape Rectangle
- Thickness 0.059 in
- Width 14 in
- Country of Origin Mexico
(subject to change)
Alternate Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.54
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.79
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.87
/ each
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.13
/ each
Related Products
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.77
/ pkg.
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.37
/ pkg.