!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DAMPENING MATERIAL NVH DURAMIX 200M

DAMPENING MATERIAL NVH DURAMIX 200M

3M

DAMPENING MATERIAL NVH DURAMIX 200M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DAMPENING MATERIAL NVH DURAMIX 200M

DAMPENING MATERIAL NVH DURAMIX 200M

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $152.91 / EACH

EHC: EHC :
Min Qty 6 = $917.46

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM04274
  • Mfr. Model # 04274
  • UNSPSC # 26101765
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • ItemDampening Material
  • Working Time60 min
  • Container Size6.76 fl oz
  • FeaturesSoft, Sturdy, Non-Shrink Formula Stops Vibration and Reduces Noise Between Panels, Braces and Intrusion Beams, Provides 60-Minute Worktimes to Help Ensure Accurate Installation, Excellent for Thin Gaps Where Foam Cannot be Used or Easily Replaced, Can Be Applied Up to 2.5 Cm Thick to Vertical and Overhead Surfaces with Minimal Drip, Non-Solvent Formula won't Shrink After Installation
  • Colour Black, Clear
  • Full Cure Time 1 hr
  • Container Type Cartridge
  • Tack Free Time 1 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list