!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
D-RING EXTENSION, MILLER HARNESSES, 400 LB CAPACITY, STEEL

D-RING EXTENSION, MILLER HARNESSES, 400 LB CAPACITY, STEEL

HONEYWELL MILLER

D-RING EXTENSION, MILLER HARNESSES, 400 LB CAPACITY, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
D-RING EXTENSION, MILLER HARNESSES, 400 LB CAPACITY, STEEL

D-RING EXTENSION, MILLER HARNESSES, 400 LB CAPACITY, STEEL

HONEYWELL MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $148.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLR8928Z7/18INBK
  • Mfr. Model # 8928Z7/18INBK
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.213 lbs

Product Details

This D-ring extension is made with steel hardware. It also meets the standards for OSHA, ANSI, and CSA. This D-ring extension has a weight capacity of 400 pounds. D-ring extenders connect to the D-ring on the back of a safety harness to make it easier for people with limited range of motion in their shoulders to reach the connection point on the back of the harness.

Technical Specs

  • ItemD-Ring Extension
  • Weight Capacity400 lb
  • Hardware Material Steel
  • Standards ANSI, CSA, OSHA
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list